Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Lithonia Lighting |
Catalog Number |
H7ICAT |
L7XR6 |
Manufacturer Number |
H7ICAT |
L7X R6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00080083609628 |
00784231091906 |
Weight per package |
2.75 (lbs/each) |
3.35 (lbs/each) |
Description |
H7ICAT 6" Ic Air-Tite 120V Line Voltage Incandescent
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Height, 2.75 LB
|
L7XR6 6" Ic/Non-Ic Air-Tight Housing
Recessed Incandescent Housings For 2X8 New Construction. Approved For Direct Burial In Insulation and All Ceiling and Wiring Types.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.43 (Each) |
$0.00 (Each) |
Carton/Reel |
$14.43 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$86.58 (6 Each) |
$0.00 (1 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Included |
- |
NO |
Lamp Type |
N/A |
Halogen,Incandescent,LED - Static |
Material |
- |
Steel |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
120 |
Wattage |
N/A |
- |
|
Color |
- |
Silver |
Housing Material |
Aluminum |
- |
|
Height |
- |
6.875 |
Length |
- |
17 |
Width |
- |
13.875 |
|
Additional Information |
Got Nail(TM) Bar Hangers;Pass-N-Thru(TM) Tool-Less Shortening of Bar Hangers;Slide-N-Side(Tm) Wire Traps;Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing and Plaster Frame;Housing May be Removed from Plaster Frame for Junction Box Access;Shallow Ceiling Housing |
- |
Construction |
- |
New Construction |
Description |
6" IC AIR-TITE 120V LINE VOLTAGE INCANDESCENT |
6" IC/NON-IC AIR-TIGHT HOUSING |
extra long description |
CLS H7ICAT 6" AIR-TITE HOUSING |
LITH L7X R6 6 IN air-tight, IC/Non- |
Features |
The H7 recessed housing is the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. H7ICAT is for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements. |
Contractor Select |
Long Description |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Height, 2.75 lb |
Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types. |
Product Type |
6" Air-Tite Housing |
6 In Air-Tight, Ic/Non-Ic Housing |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
- |
Special Features |
120V line voltage housing |
- |
|
Hardware |
- |
Yes |
Maximum Operating Temperature |
- |
25 |
package quantity |
1 CT;6 Pk |
- |
pallet quantity |
- |
120 |
Power Source |
- |
Hardwired |
Socket Type |
E26 |
Medium: E26 |
Standards Met |
UL/cUL Listed;RoHS Compliant |
- |
Warranty |
- |
1 |
|
Brand |
HALO |
Lithonia Lighting |
Manufacturers Part Number |
H7ICAT |
L7X R6 |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Housing |
Downlight |
|
|
|
Application |
lighting |
Hospitality,Residential,Retail |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
cULus Listed |
cUL |
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
Call nearest store for Item Price
|