Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
H7RICT |
IC22R |
Manufacturer Number |
H7RICT |
IC22R |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00662400600718 |
00661209017673 |
Weight per package |
1.75 (lbs/each) |
1.96 (lbs/each) |
Description |
H7RICT 6" Ic Remodel 120V Line Voltage
6" Housing Ic Remodel Housing 120V Line Voltage
|
IC22R 6" Ic Rated Remodel Reces
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 1.96 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.70 (Each) |
$16.16 (Each) |
Carton/Reel |
$14.70 (1 Each) |
$16.16 (1 Each) |
Standard Packaging/Reel |
$88.20 (6 Each) |
$96.96 (6 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
N/A |
Incandescent |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
- |
Wattage |
N/A |
90 W |
|
Finish |
- |
Galvanized |
fixture material |
- |
steel |
Housing Material |
- |
Aluminum |
|
Height |
- |
7.125 |
Length |
- |
13.75 |
Width |
- |
7.125 |
|
Construction |
- |
Remodel |
Description |
6" IC REMODEL 120V LINE VOLTAGE |
6" IC RATED REMODEL RECES |
extra long description |
CLS H7RICT 6" IC REMODEL HOUSING |
LITH IC22R 6IN Incandescent Remodel |
Features |
- |
Contractor Select |
Long Description |
6" HOUSING IC REMODEL HOUSING 120V LINE VOLTAGE |
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 1.96 lb |
Product Type |
6" Ic Remodel Housing |
Incandescent Airtight Housing |
Short Description |
- |
6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel |
Special Features |
120V line voltage housing |
- |
|
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
package quantity |
- |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
- |
UL Listed;CSA Certified |
|
Brand |
Cooper Halo |
JUNO |
Manufacturers Part Number |
H7RICT |
IC22R |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Housing |
Housing |
|
|
|
|
Application |
lighting |
Recessed Residential;Damp Location;Wet Location W/Appr Trims |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |
cUL,UL |