Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
H7RICT |
8102HRA |
Manufacturer Number |
H7RICT |
8102HRA |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00662400600718 |
723554131005 |
Weight per package |
1.75 (lbs/each) |
2 (lbs/each) |
Description |
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
8102HRA 6 In Ic Airtight Remodel Housing
Incandescent Recessed Remodel Housing With Socket Bracket, 6-1/4 In Diameter, Energy Star, For Use With Recessed Downlighting A19 Lamp;BR 30/38;Led Retro;Par 30/38; 60 HZ Frequency Rating, 7-1/2 In Height, 13-1/2 In Length, Steel (Frame) Material, Wall Mount, 1 CT;6 CT Package Quantity, Culus Listed, 120 V Voltage Rating, 1 Yr Warranty, 75 W Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.70 (Each) |
$0.00 (Each) |
Carton/Reel |
$14.70 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$88.20 (6 Each) |
$0.00 (6 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
N/A |
- |
Material |
- |
Steel (Frame) |
Number of Lamps |
N/A |
- |
Voltage Rating |
120V |
120 V |
Wattage |
N/A |
75 W |
|
Housing Material |
Aluminum |
- |
|
Diameter |
- |
6-1/4 in |
Height |
7.75 in |
7-1/2 in |
Length |
- |
13-1/2 in |
|
Additional Information |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
- |
Description |
6" IC REMODEL 120V LINE VOLTAGE |
6 IN IC AIRTIGHT REMODEL HOUSING |
extra long description |
CLS H7RICT 6" IC REMODEL HOUSING |
- |
Features |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
- |
Long Description |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
Incandescent Recessed Remodel Housing with Socket Bracket, 6-1/4 in Diameter, Energy Star, For Use With Recessed Downlighting A19 Lamp;BR 30/38;LED Retro;PAR 30/38; 60 Hz Frequency Rating, 7-1/2 in Height, 13-1/2 in Length, Steel (Frame) Material, Wall Mount, 1 CT;6 CT Package Quantity, cULus Listed, 120 V Voltage Rating, 1 yr Warranty, 75 W Wattage |
Product Type |
6" Ic Remodel Housing |
Incandescent Recessed Remodel Housing with Socket Bracket |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Incandescent Recessed Remodel Housing with Socket Bracket, Steel, 13-1/2 in (L) |
Special Features |
120V line voltage housing |
- |
|
for use with |
- |
Recessed Downlighting;A19 Lamp;PAR 30/38;BR 30/38;LED Retro |
Mounting Type |
- |
Wall Mount |
package quantity |
1 CT;6 Pk |
1 CT;6 CT |
Socket Type |
E26 |
- |
Standards Met |
UL/cUL Listed;RoHS Compliant |
cULus Listed |
Warranty |
- |
1 yr |
|
Brand |
HALO |
ROYAL PACIFIC, LTD. |
Manufacturers Part Number |
H7RICT |
8102HRA |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Housing |
- |
|
|
Application |
lighting |
- |
Energy Star |
- |
yes |
Frequency Rating |
- |
60 Hz |
standard |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |
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
Call nearest store for Item Price
|