Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
SPC |
Catalog Number |
H7RICT |
B6RIC |
Manufacturer Number |
H7RICT |
B6RIC |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
-
|
UPC/EAN/GTIN |
00662400600718 |
N/A |
Weight per package |
1.75 (lbs/each) |
2 (lbs/each) |
Description |
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
B6RIC 6" Univ Remodel Ic Housing
Ic Remodel Housing, B6 Base Type, Fluorescent Bulb Type, 184 MM;7-1/4 In Height, Die Cast Aluminum Housing Material, 165 MM;6-1/2 In Length, Made In Usa, 1 CT;6 PK Package Quantity, 7-1/4" Height Allows Use In 2" X 8" Joist Construction;Thermally Protected Remodel Ic Housing;Unit Slips Through 6-1/2" Ceiling Opening Special Features, Ul Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.70 (Each) |
$0.00 (Each) |
Carton/Reel |
$14.70 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$88.20 (6 Each) |
$0.00 (6 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
N/A |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120V |
- |
Wattage |
N/A |
>75 W (R/PAR30);60 W (A19);65 W (BR30) |
|
Base Type |
- |
B6 |
Housing Material |
Aluminum |
Die Cast Aluminum |
|
Height |
7.75 in |
7-1/4 in;184 mm |
Length |
- |
6-1/2 in;165 mm |
|
Additional Information |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
- |
Description |
6" IC REMODEL 120V LINE VOLTAGE |
6" UNIV REMODEL IC HOUSING |
extra long description |
CLS H7RICT 6" IC REMODEL HOUSING |
- |
Features |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps, 65W BR30 lamps, up to 12W LED PAR30 lamps and RL series LED retrofit module. |
Long Description |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
IC Remodel Housing, B6 Base Type, Fluorescent Bulb Type, 184 mm;7-1/4 in Height, Die Cast Aluminum Housing Material, 165 mm;6-1/2 in Length, Made in USA, 1 CT;6 PK Package Quantity, 7-1/4" Height Allows Use in 2" x 8" Joist Construction;Thermally Protected Remodel IC Housing;Unit Slips Through 6-1/2" Ceiling Opening Special Features, UL Listed, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage |
Product Type |
6" Ic Remodel Housing |
Universal IC Remodel Housing |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
IC Remodel Housing, B6, Fluorescent, 1 CT;6 PK |
Special Features |
120V line voltage housing |
Thermally Protected Remodel IC Housing;Unit Slips Through 6-1/2" Ceiling Opening;7-1/4" Height Allows Use in 2" x 8" Joist Construction |
|
bulb type |
- |
Fluorescent |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
UL/cUL Listed;RoHS Compliant |
Ul Listed |
|
|
Brand |
HALO |
ELITE LIGHTING |
Manufacturers Part Number |
H7RICT |
B6RIC |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Housing |
- |
|
|
Application |
lighting |
- |
standard |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |
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
Call nearest store for Item Price
|