Nacogdoches |
0 |
17 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Halo |
Catalog Number |
E7RICATELL |
H7RICT |
Manufacturer Number |
E7RICAT |
H7RICT |
Category |
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
-
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
080083765393 |
00662400600718 |
Weight per package |
1.79 (lbs/each) |
1.75 (lbs/each) |
Description |
E7RICATELL 6" Ic At RMDL HSNG 120V
Recessed Housing; Commercial and Residential Applications, ; For Use With CFL and Led Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 In Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating
|
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.85 (Each) |
$14.70 (Each) |
Carton/Reel |
$18.85 (1 Each) |
$14.70 (1 Each) |
Standard Packaging/Reel |
$113.10 (6 Each) |
$88.20 (6 Each) |
|
amperage rating |
- |
N/A |
Ballast Type |
- |
N/A |
Lamp Type |
- |
N/A |
Material |
Die Aluminum |
- |
Number of Lamps |
- |
N/A |
Voltage Rating |
120 V |
120V |
Wattage |
- |
N/A |
|
Housing Material |
- |
Aluminum |
|
Height |
- |
7.75 in |
Length |
6 in |
- |
|
Additional Information |
- |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
Description |
6" IC AT RMDL HSNG 120V |
6" IC REMODEL 120V LINE VOLTAGE |
extra long description |
- |
CLS H7RICT 6" IC REMODEL HOUSING |
Features |
The E7RICAT is a compact and efficient recessed remodel housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in insulated ceilings and non-insulated ceilings with airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to match any decor. May be retrofit with compatible HALO LED lighting systems. |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
Long Description |
Recessed Housing; Commercial and Residential Applications,; For Use With CFL and LED Lamp, Incandescent, Insulated Ceiling, Tungsten-Halogen; 6 in Length, Die Aluminum Material; Recessed Mount; 120 V Voltage Rating |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
Product Type |
Recessed Housing |
6" Ic Remodel Housing |
Short Description |
Recessed Housing, Die Aluminum, 6 in (L) |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
- |
120V line voltage housing |
|
for use with |
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Insulated Ceiling |
- |
Mounting Type |
Recessed Mount |
- |
package quantity |
1 ct |
1 CT;6 Pk |
Socket Type |
- |
E26 |
Standards Met |
- |
UL/cUL Listed;RoHS Compliant |
|
Brand |
Eaton Lighting |
HALO |
Manufacturers Part Number |
E7RICAT |
H7RICT |
sub brand |
Halo(TM) |
- |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
- |
6" H7 Housing |
|
|
Application |
Residential;Commercial |
lighting |
standard |
- |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |