Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Halo |
Catalog Number |
H7RICT |
H7RICAT |
Manufacturer Number |
H7RICT |
H7RICAT |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111802 - Lamp housings
|
UPC/EAN/GTIN |
00662400600718 |
00662400610588 |
Weight per package |
1.75 (lbs/each) |
0.6 (lbs/each) |
Description |
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
H7RICAT 6" Ic Air-Tite Remodel 120V Air-Tite Code Complian
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 6-1/2 In Diameter, 7.5 In Height, 0.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.70 (Each) |
$14.62 (Each) |
Carton/Reel |
$14.70 (1 Each) |
$14.62 (1 Each) |
Standard Packaging/Reel |
$88.20 (6 Each) |
$87.72 (6 Each) |
|
amperage rating |
N/A |
N/A |
Ballast Type |
N/A |
N/A |
Lamp Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
120V |
120V |
Wattage |
N/A |
N/A |
|
Housing Material |
Aluminum |
Aluminum |
|
Diameter |
- |
6-1/2 in |
Height |
7.75 in |
- |
|
Additional Information |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
Quick Connect Wiring Connectors Included in Junction Box;Air-Tite(Tm);Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
Description |
6" IC REMODEL 120V LINE VOLTAGE |
6" IC AIR-TITE REMODEL 120V AIR-TITE CODE COMPLIAN |
extra long description |
CLS H7RICT 6" IC REMODEL HOUSING |
CLS H7RICAT 6" AIR-TITE IC REMODEL |
Features |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICAT housing is designed for installations where the housing will be in direct contact with insulation, and also meet restricted air flow requirements. |
Long Description |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 6-1/2 in Diameter, 7.5 in Height, 0.6 lb |
Product Type |
6" Ic Remodel Housing |
6" Air-Tite Ic Remodel Housing |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
Special Features |
120V line voltage housing |
120V line voltage housing |
|
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
E26 |
Standards Met |
UL/cUL Listed;RoHS Compliant |
UL/cUL Listed;RoHS Compliant |
|
Brand |
HALO |
HALO |
Manufacturers Part Number |
H7RICT |
H7RICAT |
sub brand |
- |
AIR-TITE(TM) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Housing |
6" H7 Housing |
|
|
Application |
lighting |
lighting |
standard |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |
UL Listed - Damp Location;CSA Certified |