Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Juno |
Catalog Number |
H7RICT |
IC22R |
Manufacturer Number |
H7RICT |
IC22R |
Category |
Enhanced Commodity Codes -
Lighting
|
Incandescent Architectural & S -
Incandescent Recessed Architec
|
Classification |
All Recessed Cans & Trims
|
All Recessed Cans & Trims
|
UNSPSC |
39111802 - Lamp housings
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00662400600718 |
00661209017673 |
Weight per package |
1.75 (lbs/each) |
1.96 (lbs/each) |
Description |
H7RICT 6" Ic Remodel 120V Line Voltage
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 In Height, 1.75 LB
|
IC22R 6" Ic Rated Remodel Reces
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 In Aperture Size, 1.96 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.70 (Each) |
$16.16 (Each) |
Carton/Reel |
$14.70 (1 Each) |
$16.16 (1 Each) |
Standard Packaging/Reel |
$88.20 (6 Each) |
$96.96 (6 Each) |
|
amperage rating |
N/A |
- |
Ballast Type |
N/A |
- |
Lamp Type |
N/A |
Incandescent |
Number of Lamps |
N/A |
1 |
Shape |
- |
Round |
Voltage Rating |
120V |
- |
Wattage |
N/A |
90 W |
|
Finish |
- |
Galvanized |
fixture material |
- |
steel |
Housing Material |
Aluminum |
Aluminum |
|
Height |
7.75 in |
7.125 |
Length |
- |
13.75 |
Width |
- |
7.125 |
|
Additional Information |
Quick Connect Wiring Connectors Included in Junction Box;Thermally Protected;Die-Formed Housing;Remodel Springs Accommodate 1/2" and 5/8" Ceiling Material;Nm Cable Pry-Outs and Conduit Knockouts in Junction Box |
- |
Construction |
- |
Remodel |
Description |
6" IC REMODEL 120V LINE VOLTAGE |
6" IC RATED REMODEL RECES |
extra long description |
CLS H7RICT 6" IC REMODEL HOUSING |
LITH IC22R 6IN Incandescent Remodel |
Features |
The H7 family of recessed housings are the standard in the industry for both commercial and residential applications. The wide variety of trims available allows a number of different lighting effects to be created with one basic housing. The H7RICT is designed for installations where the housing will be in direct contact with insulation. H7RICT may be converted into AIR-TITE(TM) installation when used with AIR-TITE(TM) trims. |
Contractor Select |
Long Description |
Incandescent Airtight Housing, 120 V, Aluminum Housing Material, Non Dimmable, 7.75 in Height, 1.75 lb |
Incandescent Airtight Housing, Round, 90 W, 120 V, Galvanized, Steel Fixture Material, Aluminum Housing Material, Non Dimmable, 6 in Aperture Size, 1.96 lb |
Product Type |
6" Ic Remodel Housing |
Incandescent Airtight Housing |
Short Description |
6" Incandescent Airtight Housing, 120V, Aluminum, Remodel |
6" Incandescent Airtight Housing, 90W, 120V, Aluminum, Remodel |
Special Features |
120V line voltage housing |
- |
|
Maximum Operating Temperature |
- |
25 |
media |
- |
Yes |
package quantity |
1 CT;6 Pk |
1 CT;6 Pk |
Socket Type |
E26 |
- |
Standards Met |
UL/cUL Listed;RoHS Compliant |
UL Listed;CSA Certified |
|
Brand |
HALO |
JUNO |
Manufacturers Part Number |
H7RICT |
IC22R |
sub brand |
- |
Juno(R) |
|
Category Description |
All Recessed Cans & Trims |
All Recessed Cans & Trims |
Type |
6" H7 Housing |
Housing |
|
|
|
Application |
lighting |
Recessed Residential;Damp Location;Wet Location W/Appr Trims |
environmental conditions |
- |
Indoor |
Mounting |
- |
Recessed |
standard |
UL Listed - Damp Location;CSA Certified;Title 24 Compliant |
cUL,UL |