Nacogdoches |
22 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Cooper Bussmann North America |
Catalog Number |
HCLR1 |
KTKR1 |
Manufacturer Number |
T626-HCLR1 |
KTK-R-1 |
Category |
Distribution Fuses -
Renewable & Non-Renewable
|
Fuses -
Small Dimension Fuses
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634420583 |
00051712420587 |
Weight per package |
0.03 (lbs/each) |
0.02 (lbs/each) |
Description |
HCLR1 1A 600V Class CC Fast Acting Fuse
Class CC Fuse, 1 A, 600 V Ac, Melamine (Body);Brass (End Cap) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.03 LB
|
KTKR1 1A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Limitron Fast-Acting Fuse, 1 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, Standard, 600 V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.97 (Each) |
$35.33 (Each) |
Carton/Reel |
$27.97 (1 Each) |
$353.30 (10 Each) |
Standard Packaging/Reel |
$279.70 (10 Each) |
$353.30 (10 Each) |
|
amperage rating |
- |
1 |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
1 A |
Ind Facilities & Factories - Facility: Safety and Security Systems |
interrupt rating |
200 kAIC (RMS Symmetrical) |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Material |
Melamine (Body);Brass (End Cap) |
Melamine Tube |
Voltage Rating |
600 V ac |
600 |
|
|
Diameter |
0.41 in;10.3 mm |
0.41 in;10.3 mm |
Overall Length |
1.50 in;38.1 mm |
1.5 in;38.1 mm |
Size |
- |
13/32 In Diameter X 1-1/2 In Length |
|
Description |
1A 600V CLASS CC FAST ACTING FUSE |
1A 600V FA CLASS CC FUSE |
extra long description |
MOR T626-HCLR1 Class CC Fast Acting |
- |
Features |
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection. |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
Long Description |
Class CC Fuse, 1 A, 600 V ac, Melamine (Body);Brass (End Cap) Material, 0.41 in Diameter, 1.50 in Overall Length, 0.03 lb |
Eaton Bussmann series KTK-R fuse, LIMITRON Fast-acting fuse, 1 A, Class CC, Non-indicating, Ferrule end x ferrule end, Standard, 600 V |
Product Type |
Fuse |
Class CC Fast Acting Fuse Class CC |
Short Description |
Fuse, 600 VAC, 1 A |
1 A, 600 VAC, Fast Acting Class CC Fuse |
Special Features |
- |
Rejection Style, Nickel Plated Bronze Endcap |
|
amps |
1 |
- |
class |
- |
CC |
Coil Voltage |
- |
Elec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketElec Assemblies, Panels & EOEM - Control Panels for MachinesInd Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherStationary Mach Equip In Factory - RoboticsElec Assemblies, Panels & EOEM - Panel BuildersElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Connection Type |
- |
Ferrule End x Ferrule End |
Fuse Class |
Class CC |
Class CC |
Fuse Speed |
Fast Acting |
Fast Acting |
Fuse Type |
Class CC Fast Acting Fuses |
- |
package quantity |
1 CT;10 PK |
10 CT |
Standards Met |
UL Listed;STD. 248-4, Class CC, (Guide #JDDZ, File #E162363);CSA Certified;HRCI-CC, C22.2 NO. 248.4, (File #53787—Class #1422-02);CE Certified |
UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant |
Voltage |
600V |
- |
|
|
Brand |
MORRIS PRODUCTS |
COOPER BUSSMANN |
Manufacturers Part Number |
HCLR1 |
KTK-R-1 |
sub brand |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
- |
Fast Acting |
|
aperture size |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
|
|
Application |
- |
Specialized Circuits, Industrial Control, Isolated, Inline-Fuse Holders (Street Lighting), Branch Circuits |
standard |
- |
UL 248-4, CSA C22.2, CE |