Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Lithonia Lighting |
Halo |
Catalog Number |
WF6LED30K40K50K9 |
HLB6099FS1EMWR |
Manufacturer Number |
WF6 LED 30K40K50K 90CRI MW M6 |
HLB6099FS1EMWR |
Category |
Led Architectural & Specificat -
Led Recessed Architectural & S
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
39111515 - Downlighting fixtures
|
39111515 - Downlighting fixtures
|
UPC/EAN/GTIN |
00191848253946 |
00080083848164 |
Weight per package |
2.2 (lbs/each) |
1.72 (lbs/each) |
Description |
WF6LED30K40K50K9 *Delisted* 6" 14W Led Wafer 3K/4K/5K WHT 1100LM
Lith WF6 Led 30K40K50K 90CRI MW M6
|
HLB6099FS1EMWR 6" Led Trim 27-50K Ultra Thin 1037-1103LM
6IN. Round Led Direct Mount With Selectable CCT (2700K-5000K)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$31.90 (Each) |
$28.00 (Each) |
Carton/Reel |
$31.90 (1 Each) |
$28.00 (1 Each) |
Standard Packaging/Reel |
$191.40 (6 Each) |
$168.00 (6 Each) |
|
amperage rating |
- |
0.133 |
Ballast Type |
- |
N/A |
Lamp Included |
Yes |
Yes |
Lamp Type |
LED - Dynamic |
LED |
Material |
Aluminum |
Aluminum |
Number of Lamps |
- |
1 |
Shape |
Round |
- |
Voltage Rating |
120 V |
120V |
Wattage |
14 W |
16 W |
|
Color |
White |
- |
color rendering index (cri) |
90 |
- |
color temperature |
0 |
- |
Finish |
Matte |
white |
Lens Color |
WHITE |
- |
Lens Material |
Polycarbonate |
- |
Style |
- |
(blank) |
|
Height |
1.1 |
- |
Length |
6.7 |
- |
Width |
6.7 |
- |
|
Construction |
Canless,New Construction,Remodel |
- |
Description |
*DELISTED* 6" 14W LED WAFER 3K/4K/5K WHT 1100LM |
6" LED TRIM 27-50K ULTRA THIN 1037-1103LM |
extra long description |
- |
CLS HLB6099FS1EMWR 6" RD LENS, 900L |
Features |
Contractor Select |
- |
Long Description |
LITH WF6 LED 30K40K50K 90CRI MW M6 |
6in. Round LED Direct Mount with Selectable CCT (2700K-5000K) |
Product Type |
Downlight |
6" RD Lens, 900LM, 90 FS, 120V, MW |
Special Features |
- |
Ultra-thin round lens downlight with remote driver/junction box |
|
dimensions |
6.6 x 6.6 x 1.1 |
- |
dimmable |
Yes |
- |
lumens |
1100 |
- |
Maximum Operating Temperature |
25 |
- |
media |
Yes |
- |
pallet quantity |
450 |
- |
Power Source |
Hardwired |
- |
Socket Type |
- |
N/A |
Warranty |
5 |
- |
|
Brand |
Lithonia Lighting |
HALO |
Manufacturers Part Number |
WF6 LED 30K40K50K 90CRI MW M6 |
HLB6099FS1EMWR |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Type |
Downlight |
HLB Ultra Thin Direct Mount |
|
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Education,Hospitality,House of Worship,Residential,Retail |
lighting |
environmental conditions |
Indoor |
- |
Mounting |
Recessed |
Direct Mount |
standard |
CSACA Title 24,ENERGY STAR,JA8 |
cULus Listed;Energy Star;Title 24 Compliant;RoHS Compliant;Wet Locations Listed |