Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Cooper Lighting Solutions |
Topaz |
Catalog Number |
HLC4079301EWH12X |
SDL412930D |
Manufacturer Number |
HLC4079301EWH-12BP |
SDL412930D |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
Led Architectural & Specification Lighting
|
UNSPSC |
-
|
39111521 - Decorative ceiling or flush mount fixture
|
UPC/EAN/GTIN |
N/A |
00751338002715 |
Weight per package |
0.58 (lbs/each) |
0.55 (lbs/each) |
Description |
HLC4079301EWH12X *Delisted* 4" 12W Led Disk Light 30K 120V 750LM
|
SDL412930D 4" 12W Led Disk 30K
Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 H Average Life, 840 LM Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made In Usa, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 Ca;24 PK Package Quantity, Advanced Optics and Thermal Construction;Surface Mount to Most 4" J-Boxes;Up to 85% Energy Savings Compared to Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) and
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.72 (Each) |
$0.00 (Each) |
Carton/Reel |
$10.72 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$128.64 (12 Each) |
$0.00 (1 Each) |
|
Voltage Rating |
- |
120 V ac |
Wattage |
- |
12 W |
|
Description |
*DELISTED* 4" 12W LED DISK LIGHT 30K 120V 750LM |
4" 12W LED DISK 30K |
extra long description |
- |
WHITE FINISH; 5.5 INCH; 1 LAMP(S); 12 WATT WATTAGE; YES LAMP INCLUDED; LED, DIMMABLE LAMP TYPE; ROHS COMPLIANT; SIZE 4 INCH; INPUT VOLTAGE RATING 120 VOLT; INTENSITY 840 LUMEN; COLOR TEMPERATURE 3000 KELVIN; COLOR RENDERING INDEX 90; TEMPERATURE RATING -4 TO 104 DEG F; RATED LIFE 50000 HOUR; EQUIVALENT 75 WATT; MOUNTING TYPE SURFACE; APPLICATION RESIDENTIAL, COMMERCIAL, BATHROOM, CLOSET, STORAGE AREA, HALLWAY AND LIVING AREA, DAMP/WET; APPROVAL UL; APPLICABLE STANDARD NEC 410.16 (A)(3)/(C)(5), TITLE 24, NF |
Features |
- |
An easy-to-install downlight solution for neconstruction as well as retrofit applications, Topaz's surface mount LEDs are offered in standard 4" or 6" sizes and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are available in 3000K and 4000K color temperatures. Dimmable down to 5% with standard incandescent or LED style leadi |
Long Description |
- |
Disk Light, Bathrooms;Closets;Commercial;Hallways and Living Areas;Residential;Storage Areas Application, 50000 h Average Life, 840 lm Brightness (Lumens), Incandescent Bulb Type, Energy Star, Made in USA, +104 °F Maximum Operating Temperature, -4 °F Minimum Operating Temperature, 1 CA;24 PK Package Quantity, Advanced Optics And Thermal Construction;Surface Mount To Most 4" J-Boxes;Up To 85% Energy Savings Compared To Incandescent Lamps Special Features, Compliant With Nfpa 70;Nec Section 410.16 (A)(3) And |
Product Type |
- |
Surface Mount Disk Light |
Short Description |
- |
Disk Light, 12 W, 120 V ac, 1 CA;24 PK |
Special Features |
- |
Up To 85% Energy Savings Compared To Incandescent Lamps;Advanced Optics And Thermal Construction;Surface Mount To Most 4" J-Boxes |
|
average life |
- |
50000 h |
Brightness (Lumens) |
- |
840 lm |
bulb type |
- |
Incandescent |
Maximum Operating Temperature |
- |
+104 °F |
Minimum Operating Temperature |
- |
-4 °F |
package quantity |
- |
1 CA;24 PK |
Standards Met |
- |
Compliant With Nfpa 70;Nec Section 410.16 (A)(3) And 410.16 (C)(5) |
Warranty |
- |
5 yr |
|
|
Brand |
Cooper Lighting Solutions |
Topaz Lighting Corp. |
Manufacturers Part Number |
HLC4079301EWH-12BP |
SDL4/12/930/D-28 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
|
|
Application |
- |
Residential;Commercial;Bathrooms;Closets;Storage Areas;Hallways and Living Areas |
Energy Star |
- |
yes |
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
Call nearest store for Item Price
|