Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Halo |
Topaz |
Catalog Number |
HLC6099301EWH12X |
SDL615930D |
Manufacturer Number |
HLC6099301EWH-12BP |
SDL6/15/930/D-28 |
Category |
Enhanced Commodity Codes -
Lighting
|
Led Architectural & Specificat -
Led Surface Architectural & SP
|
Classification |
Led Architectural & Specification Lighting
|
N/A
|
UNSPSC |
39111505 - Recessed lighting
|
39111521 - Decorative ceiling or flush mount fixture
|
UPC/EAN/GTIN |
00080083884728 |
00751338002753 |
Weight per package |
0.73 (lbs/each) |
0.9 (lbs/each) |
Description |
HLC6099301EWH12X *Delisted*6" 15W Led Disk Light 3K 90CRI 120V 900L
6" Led Surface Light, 900 Lumens, 90 Cri, 3000K CCT, 120V, Matte White, Qty 12 Bulk Pack
|
SDL615930D 120V, 60HZ, 15W, 0.125, CRI90, 30K, 992 White
24PK 6IN 15.5W Dimmable Disk Light -White
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.72 (Each) |
$0.00 (Each) |
Carton/Reel |
$10.72 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$128.64 (12 Each) |
$0.00 (1 Each) |
|
amperage rating |
0.133mA |
- |
Lamp Type |
LED |
LED |
Voltage Rating |
120V |
- |
Wattage |
15.7 |
15.5 Watt |
|
Finish |
- |
white |
Style |
(blank) |
- |
|
|
Additional Information |
- |
RoHS Compliant; Mounting Type Surface; Nominal Size 6 Inch; Voltage Rating 120 Volt; Beam Angle 35 Degree; Intensity 1050 Lumen; Color Rendering Index 90; Color Temperature Rating 3000 Kelvin; Efficacy Rating 65 Lumen per Watt; Lamp Life 50000 Hour; Tempe |
Commodity Description |
- |
LED SURFACE ARCHITECTURAL & SPECIFICATION LIGHTING |
Description |
6" LED SURFACE LIGHT 90 CRI 3000K 120V Dimmable WHITE 12PK |
120V,60HZ,15W,0.125,CRI90,30K,992 WHITE |
extra long description |
ETNCL HLC6099301EWH-12BP HLC, 6IN, |
WHITE FINISH; 7.4 INCH; 15.5 WATT WATTAGE; LED LAMP TYPE; ROHS COMPLIANT; MOUNTING TYPE SURFACE; NOMINAL SIZE 6 INCH; VOLTAGE RATING 120 VOLT; BEAM ANGLE 35 DEGREE; INTENSITY 1050 LUMEN; COLOR RENDERING INDEX 90; COLOR TEMPERATURE RATING 3000 KELVIN; EFFICACY RATING 65 LUMEN PER WATT; LAMP LIFE 50000 HOUR; TEMPERATURE RATING -4 TO 104 DEG F; APPLICATION RESIDENTIAL, COMMERCIAL, DAMP AND WET LOCATION; APPROVAL UL; APPLICABLE STANDARD NEC 410.16 (A)(3)/(C)(5), TITLE 24, NFPA |
Features |
- |
Topaz's 6, 15 watt, 3000K, LED Surface Mount Disk Light with white finish are easy-to-install for new construction as well as retrofit applications and are designed to be mounted to most standard 4" J-boxes. Perfect for residential or commercial applications including bathrooms, closets, storage areas, hallways and living areas, they offer exceptional color rendering of 90 CRI and are dimmable down to 5% with standard incandescent or LED style leading edge dimmers. Their optical design provides a wide bea |
Long Description |
6" LED surface light, 900 lumens, 90 CRI, 3000K CCT, 120V, matte white, Qty 12 bulk pack |
24PK 6IN 15.5W DIMMABLE DISK LIGHT -WHITE |
Product Type |
HLC, 6IN, 900LM, 3000K, 12 Bulk BLK PK |
Led Ceiling Mount Light Fixture |
Special Features |
Low-profile lens surface-mount luminaire, Ceiling/wall mounting |
- |
|
dimmable |
Yes |
- |
Efficiency |
58.8 LpW |
- |
lumens |
925 |
- |
Mounting Location |
Damp location listed |
- |
Socket Type |
N/A |
- |
|
Brand |
Cooper Lighting Solutions |
TOPAZ |
Manufacturers Part Number |
HLC6099301EWH-12BP |
SDL6/15/930/D-28 |
|
Category Description |
LED ARCHITECTURAL & SPECIFICATION LIGHTING |
Fuses & Fuse Accessories |
Type |
HLC LED |
- |
|
|
Application |
lighting |
- |
Mounting |
Ceiling/Surface Mount |
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
Call nearest store for Item Price
|