Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Sylvania |
Catalog Number |
HR175A39 |
H39KC175DX |
Manufacturer Number |
HR175A39 |
H39KC-175/DX |
Category |
Hid High Intensity Discharge L -
Hid Mercury Vapor Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Mercury Vapor
|
Mercury Vapor
|
UNSPSC |
39101615 - Mercury vapor lamp HID
|
39101615 - Mercury vapor lamp HID
|
UPC/EAN/GTIN |
00043168240482 |
00046135694455 |
Weight per package |
0.52 (lbs/each) |
0.58 (lbs/each) |
Description |
HR175A39 *Delisted* 175W ED28 Mercury Vapor Clear Mog Base
Ge, 24048, 175 WTT, 7850 LM, 5700 KV, 15 Cri, Mogul Screw (E39) Base, 20000 HR Average Life
|
H39KC175DX 175W ED28 Mercury Vapor White Mogul Base Lamp
OBS69445 175W, H39 Mogul Based, Mercury Lamp, Coated, Bright White Deluxe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$16.72 (Each) |
$43.70 (Each) |
Carton/Reel |
$16.72 (1 Each) |
$43.70 (1 Each) |
Standard Packaging/Reel |
$200.64 (12 Each) |
$262.20 (6 Each) |
|
Shape |
- |
E17 |
Voltage Rating |
- |
130 |
Wattage |
175.0 |
175 W |
|
Base Type |
- |
E39 |
Color |
Colorless |
- |
color rendering index (cri) |
15.0 |
45 |
color temperature |
5700.0 |
4300.000000000000000 |
Finish |
Clear |
white |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
- |
3.504 in;89 mm |
Length |
- |
8.31 in;211 mm |
|
Additional Information |
- |
Universal Operating Position |
Description |
*DELISTED* 175W ED28 MERCURY VAPOR CLEAR MOG BASE |
175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP |
extra long description |
GEL HR175A39 24048 MERCURY |
SYL H39KC-175/DX/69445 WRT H39KC175 |
Long Description |
GE, 24048, 175 WTT, 7850 LM, 5700 KV, 15 CRI, Mogul Screw (E39) Base, 20000 HR Average Life |
OBS69445 175W, H39 Mogul based, Mercury lamp, coated, bright white deluxe |
Product Type |
24048 Mercury |
HID Mercury Vapor Lamp |
Short Description |
- |
HID Mercury Vapor Lamp, 8400 lm, 175W |
Special Features |
8.25IN Length |
- |
|
average life |
20000.0 |
24000+ h |
Base |
E39 |
E39 |
Brightness (Lumens) |
- |
8400 lm |
lumens |
7850.0 |
2700;2700.0000 |
package quantity |
- |
6 CA |
|
Brand |
GE Current |
SYLVANIA |
Manufacturers Part Number |
HR175A39 |
H39KC-175/DX/69445 |
|
Category Description |
MERCURY VAPOR |
MERCURY VAPOR |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
Commercial;Industrial Area;Outdoor Facades;Parking Lot;Security Lighting;Street and Area Lighting |
standard |
- |
H39 |