Nacogdoches |
18 |
0 |
All Stores |
|
|
|
Vendor |
Ge Traditional Lamps |
Sylvania |
Catalog Number |
HR175DX39 |
H39KC175DX |
Manufacturer Number |
HR175DX39 |
H39KC-175/DX |
Category |
Hid High Intensity Discharge L -
Hid Mercury Vapor Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Mercury Vapor
|
Mercury Vapor
|
UNSPSC |
39101615 - Mercury vapor lamp HID
|
39101615 - Mercury vapor lamp HID
|
UPC/EAN/GTIN |
00043168240628 |
00046135694455 |
Weight per package |
0.53 (lbs/each) |
0.58 (lbs/each) |
Description |
HR175DX39 175W ED28 Mercury Vapor White Mogul Base Lamp
Hid Mercury Vapor Lamp, 50, 3900 K, 7800 LM Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 H Average Life, Mogul Screw Base, H39 Ansi Ballast Code, Non Dimmable, 3.5 In Diameter, 8.25 In Length, 30.3 % Mercury Content, 0.53 LB
|
H39KC175DX 175W ED28 Mercury Vapor White Mogul Base Lamp
OBS69445 175W, H39 Mogul Based, Mercury Lamp, Coated, Bright White Deluxe
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.36 (Each) |
$43.70 (Each) |
Carton/Reel |
$18.36 (1 Each) |
$43.70 (1 Each) |
Standard Packaging/Reel |
$220.32 (12 Each) |
$262.20 (6 Each) |
|
Material |
Hard Glass |
- |
Shape |
- |
E17 |
Voltage Rating |
318 V |
130 |
Wattage |
175.0 |
175 W |
|
Base Type |
Mogul Screw |
E39 |
Color |
Delux white |
- |
Color Rendering Index |
50 |
- |
color rendering index (cri) |
50.0 |
45 |
color temperature |
3900 K |
4300.000000000000000 |
Finish |
white |
white |
Style |
Open or enclosed fixtures |
- |
|
Diameter |
3.5 in |
3.504 in;89 mm |
Length |
8.25 in |
8.31 in;211 mm |
|
Additional Information |
- |
Universal Operating Position |
Description |
175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP |
175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP |
extra long description |
GEL HR175DX39 24062 MERCURY |
SYL H39KC-175/DX/69445 WRT H39KC175 |
Long Description |
HID Mercury Vapor Lamp, 50, 3900 K, 7800 lm Brightness (Lumens), 175 W, 318 V, White, Hard Glass Material, 20000 h Average Life, Mogul Screw Base, H39 ANSI Ballast Code, Non Dimmable, 3.5 in Diameter, 8.25 in Length, 30.3 % Mercury Content, 0.53 lb |
OBS69445 175W, H39 Mogul based, Mercury lamp, coated, bright white deluxe |
Product Type |
24062 Mercury |
HID Mercury Vapor Lamp |
Short Description |
HID Mercury Vapor Lamp, 3900K, 7800 lm, 175W, 318V |
HID Mercury Vapor Lamp, 8400 lm, 175W |
Special Features |
8.25IN Length |
- |
|
ANSI Ballast Code |
H39 |
- |
average life |
20000 h |
24000+ h |
Base |
E39 |
E39 |
Brightness (Lumens) |
7800 lm |
8400 lm |
lumens |
7800.0 |
2700;2700.0000 |
Mercury Content |
30.3 % |
- |
package quantity |
12 CA |
6 CA |
|
Brand |
GE Current, a Daintree company |
SYLVANIA |
Manufacturers Part Number |
HR175DX39 |
H39KC-175/DX/69445 |
|
Category Description |
MERCURY VAPOR |
MERCURY VAPOR |
Type |
- |
High Intensity Discharge (HID) |
|
|
Application |
Universal burning position |
Commercial;Industrial Area;Outdoor Facades;Parking Lot;Security Lighting;Street and Area Lighting |
standard |
- |
H39 |