Nacogdoches |
65 |
0 |
All Stores |
|
|
|
Vendor |
Advance |
Philips Advance |
Catalog Number |
ICN3P32N35I |
ICN3P32SC35I |
Manufacturer Number |
109108 |
ICN3P32SC35I |
Category |
Electronic Fluorescent Ballast -
Electronic Linear Fluorescent
|
Unassigned
|
Classification |
Electronic Ballast
|
Electronic Ballast
|
UNSPSC |
39101901 - Fluorescent ballast
|
39111801 - Lamp ballasts
|
UPC/EAN/GTIN |
00781087091494 |
00781087106372 |
Weight per package |
0.86 (lbs/each) |
1.37 (lbs/each) |
Description |
ICN3P32N35I 120-277V Elec Bal
The Right Choice For A Broad Range Of New Construction and Retrofit Applications Compatible With Energy Saving Lamps;Eligible For Utility Rebates;Maximizes Fixture Design;Reduces Packaging Waste Reliable and Energy Efficient Philips Advance'S Centium Commercial Grade Specifications, Plus Added Benefits Of Lamp Striation Reduction Technology. Intellivolt (120-277V) Input Voltage Range;Lamp Striation Reduction;Meets Nema Premium/Cee;Smallest Enclosure In Industry General Office Lighting, Institutional, Gover
|
ICN3P32SC35I 3-F32T8 120/277V Elec Bal
Electronic Ballast, High Frequency; Instant Start; Normal Output, HPF Circuit; F32T8, FBO31T8, F32T8/U6 Lamp; Straight/U Lamp; 3 Lamp(S); 32 W Lamp Wattage; Input Voltage 120/230/277 V; Input Current 0.71/0.37/0.31 Ampere; Input Power 85 W; 50/60 HZ
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.54 (Each) |
$0.00 (Each) |
Carton/Reel |
$25.54 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$255.40 (10 Each) |
$0.00 (10 Each) |
|
Ballast Type |
Electronic Fluorescent |
- |
Current Rating |
0.71 A |
- |
Lamp Type |
T8 |
F32T8, FBO31T8, F32T8/U6 |
Lamp Wattage |
- |
32 W |
Number of Lamps |
3 |
3 in |
Voltage Rating |
120-277 |
- |
Wattage |
32 |
- |
|
|
Height |
3.94 |
- |
Length |
9.5 in |
- |
Size |
- |
9.5 INCH L X 1.7 INCH W X 1.18 INCH H |
Width |
5.12 |
- |
|
Additional Information |
- |
USED ON LAMP F17T8, FBO16T8, F25T8, FBO24T8, F32T8/ES, F40T8; PACKAGING TYPE IC PACK |
Commodity Description |
- |
Fluorescent Ballasts & Accy - Electronic |
Description |
120-277V ELEC BAL |
3-F32T8 120/277V ELEC BAL |
extra long description |
ADV 109108 ELE BALLAST (3) F32T8 12 |
- |
Features |
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. |
- |
Long Description |
The right choice for a broad range of new construction and retrofit applications Compatible with Energy Saving lamps;Eligible for Utility Rebates;Maximizes fixture design;Reduces packaging waste Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology. IntelliVolt (120-277V) input voltage range;Lamp Striation Reduction;Meets NEMA Premium/CEE;Smallest enclosure in industry General office lighting, institutional, gover |
ELECTRONIC BALLAST, HIGH FREQUENCY; INSTANT START; NORMAL OUTPUT, HPF CIRCUIT; F32T8, FBO31T8, F32T8/U6 LAMP; STRAIGHT/U LAMP; 3 LAMP(S); 32 W LAMP WATTAGE; INPUT VOLTAGE 120/230/277 V; INPUT CURRENT 0.71/0.37/0.31 AMPERE; INPUT POWER 85 W; 50/60 HZ |
Product Type |
Fluorescent Ballast |
Electronic Ballast |
Short Description |
Fluorescent Ballast, Instant Start, 32 W, 3 Lamps |
- |
Special Features |
Reliable and Energy Efficient Philips Advance's Centium Commercial Grade |
- |
|
Ballast Factor |
0.88 |
0.88 in |
Circuit Type |
- |
NORMAL OUTPUT, HPF |
For Bulb Type |
T8 |
- |
Input Current |
- |
0.71/0.37/0.31 AMPERE |
Input Power |
- |
85 W |
Input Voltage |
- |
120/230/277 V |
Lamp Style |
- |
STRAIGHT/U |
Maximum THD |
- |
10 PERCENT |
Minimum Starting Temperature |
- |
0 DEG F |
package quantity |
1 CT;10 PK |
- |
Power Factor |
0.98 |
0.99 in |
Standards Met |
UL Listed;CSA Certified;RoHS Compliant;CEC |
- |
start type |
Instant Start |
- |
Starting Type |
- |
INSTANT |
total harmonic distortion |
10 % |
- |
Wiring |
- |
PARALLEL |
|
|
Brand |
Philips Advance |
Advance |
Manufacturers Part Number |
ICN3P32N35I |
ICN3P32SC35I |
Model |
- |
ICN |
sub brand |
Philips Advance |
- |
|
Category Description |
ELECTRONIC BALLAST |
ELECTRONIC BALLAST |
Type |
- |
HIGH FREQUENCY |
|
|
|
Application |
Commercial |
- |
Approval |
- |
UL, CSA |
Frequency Rating |
50to60 |
50/60 Hz |
standard |
CSA certificate;UL certificate;CEC Listing;CEE Rated;NEMA Premium;NOM certificate;RoHS Compliant |
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
Call nearest store for Item Price
|