Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
CWL515R |
IG4700 |
Manufacturer Number |
CWL515R |
IG4700 |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Commercial Receptacles
|
UNSPSC |
39121403 - Locking plug
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00040893676845 |
00785007647006 |
Weight per package |
0.16 (lbs/each) |
0.2528 (lbs/each) |
Description |
CWL515R Recp Single 15A 125V 2P3W H/L BK
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black, 0.1600 LB
|
IG4700 Turnlok Duplex Rec 3W 15A 125V Ig
Turnlok Duplex Receptacle 3WIRE 15AMP 125VOLT Isolated Ground
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.61 (Each) |
$46.44 (Each) |
Carton/Reel |
$24.61 (1 Each) |
$46.44 (1 Each) |
Standard Packaging/Reel |
$1,230.50 (50 Each) |
$2,321.94 (50 Each) |
|
amperage rating |
STRGHT BLADE PLG&CONNEC |
15 |
Current Rating |
15 A |
- |
Material |
Glass-Filled Nylon |
Thermoplastic |
Number of Wires |
3 |
3 |
Phase |
- |
3 |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
Wire Size |
- |
0-18Awg |
|
|
|
Description |
RECP SINGLE 15A 125V 2P3W H/L BK |
TURNLOK DUPLEX REC 3W 15A 125V IG |
extra long description |
EWD CWL515R Recp Single 15A 125V 2P |
P&S IG4700 TURNLOK DUPLEX REC 3W 15 |
Long Description |
Single Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Screw Connection, Glass-Filled Nylon Material, Black, 0.1600 lb |
Turnlok Duplex Receptacle 3wire 15amp 125volt Isolated Ground |
Product Type |
Recp Single 15A 125V 2P3W H/L BK |
Turnlok Duplex Rec 3W 15A 125V Ig |
Short Description |
15 A, 125 V, Single Receptacle, Black |
- |
Special Features |
Industrial grd recepts |
Corrosion resistant turnlock locking device |
|
Compatible Wire Size |
#14 to #10 AWG |
- |
Connection Type |
Screw |
- |
package quantity |
10 CT;50 PK |
- |
Receptacle Type |
Single |
- |
Standards Met |
UL Listed;CSA Certified;FULS Listed |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
CWL515R |
IG4700 |
sub brand |
STRGHT BLADE PLG&CONNEC |
Pass & Seymour |
|
Category Description |
Industrial cord connectors |
Commercial receptacles |
Type |
INDUSTRIAL |
Isolated Ground Turnlock Receptacle |
|
Manufacturer Status |
Inactive |
- |
|
|
Application |
Industrial |
Industrial |
nema rating |
5-15 |
L5-15R |
standard |
- |
UL 498 |