Nacogdoches |
9 |
6 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
IPLD303 |
IPLD2503 |
Manufacturer Number |
IPLD3/0-3 |
IPLD250-3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381927019 |
00662381923011 |
Weight per package |
0.31 (lbs/each) |
0.35 (lbs/each) |
Description |
IPLD303 3/0-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 3/0 Awg Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 In Overall Length, 600 V, 0.31 LB/Ea
|
IPLD2503 250MCM-#6 3 Pole Polaris Connector Block
Multi-Tap Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 In Overall Length, 600 V, 0.35 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$52.86 (Each) |
$58.62 (Each) |
Carton/Reel |
$317.16 (6 Each) |
$351.72 (6 Each) |
Standard Packaging/Reel |
$317.16 (6 Each) |
$351.72 (6 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
3 |
3 |
Poles |
1 |
1 |
Voltage Rating |
600 V |
600 V |
Wire Size |
3/0-6 AWG |
250 MCM-6 AWG |
|
Color |
Black |
Black |
Conductor Material |
Copper;Aluminum |
Copper;Aluminum |
Finish |
Plastisol Insulated |
Plastisol Insulated |
Insulation Color |
Black |
Black |
Insulation Material |
Plastisol |
Plastisol |
|
Overall Length |
2.63 in |
2.93 in |
Size |
L=2.630 - W=1.830 - H=1.790 |
L=2.930 - W=2.280 - H=2.180 |
|
Description |
3/0-#6 3 POLE POLARIS CONNECTOR BLOCK |
250MCM-#6 3 POLE POLARIS CONNECTOR BLOCK |
extra long description |
NSI IPLD3/0-3 POLARIS Ins Multi-Tap |
NSI IPLD250-3 Clr 250-6AWG Insltd M |
Features |
The Polaris IPLD3/0-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 3/0 - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric strengt |
The Polaris IPLD250-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 250 MCM - 6 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str |
Long Description |
Multi-Tap Connector, #6 AWG Conductor Size, 3/0 AWG Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.63 in Overall Length, 600 V, 0.31 lb/EA |
Multi-Tap Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 2.93 in Overall Length, 600 V, 0.35 lb/EA |
Product Type |
Multi-Tap Connector |
Multi-Tap Connector |
Short Description |
Multi-Tap Connector, Insulated, 2.63 in L, 600 V |
Multi-Tap Connector, Insulated, 2.93 in L, 600 V |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
Abrasion Resistant;Chemical Resistant;UV Resistant |
|
for use with |
Wire Termination |
Wire Termination |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Conductor Size |
3/0 AWG |
250 MCM |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Maximum Voltage Rating |
600 V |
600 V |
Minimum Conductor Size |
#6 AWG |
#6 AWG |
Minimum Operating Temperature |
-45 °C |
-45 °C |
package quantity |
6 CT |
6 CT |
Standards Met |
UL Listed 486B;CSA Certified;cULus Listed |
UL Listed 486B;CSA Certified;cULus Listed |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
IPLD3/0-3 |
IPLD250-3 |
sub brand |
POLARIS(TM) |
POLARIS(TM) |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Double Sided Entry |
Double Sided Entry |
|
Weight |
0.31 lb/EA |
0.35 lb/EA |
|
Application |
Wire Termination |
Wire Termination |
environmental conditions |
90 C |
90 C |
standard |
UL 486A/B |
UL 486A/B |
Temperature Rating |
90 C |
90 C |