Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
IPLD5003 |
IPLD7503 |
Manufacturer Number |
IPLD500-3 |
IPLD750-3 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Split Bolts
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381925015 |
00662381926012 |
Weight per package |
0.79 (lbs/each) |
1.3999 (lbs/each) |
Description |
IPLD5003 500MCM-#4 3 Pole Polaris Connector Block
Multi-Tap Connector, #4 Awg Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.01 In Overall Length, 600 V, 0.79 LB/Ea
|
IPLD7503 750-250 2S 3 Multi Cable Insul Tap
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector Features 3 Ports Sized For 750 - 250 MCM Wires. The Body Is Made From Aluminum Alloy Wrapped In A Layer Of Plastisol Insulation. Each Dual-Sided Port Is Pre-Loaded With An Oxide Inhibitor, With Removable Access Plugs Over The Hex Screws Used to Tighten The Connections. Installs With A Hex Key and Torque Wrench, Without Any Tape or Additional Supplies. Designed For Use In A Wide Range Of Splicing Applications, Including Installation In Cable Trays,
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$97.60 (Each) |
$181.31 (Each) |
Carton/Reel |
$292.80 (3 Each) |
$543.93 (3 Each) |
Standard Packaging/Reel |
$292.80 (3 Each) |
$543.93 (3 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
3 |
3 |
Poles |
1 |
1 |
Voltage Rating |
600 V |
600 V |
Wire Size |
500 MCM-4 AWG |
750-250 MCM |
|
Color |
Black |
Black |
Conductor Material |
Copper;Aluminum |
- |
Finish |
Plastisol Insulated |
Plastisol Insulated |
Insulation Color |
Black |
- |
Insulation Material |
Plastisol |
- |
|
Overall Length |
4.01 in |
- |
Size |
L=4.010 - W=2.830 - H=2.910 |
L=4.950 - W=3.410 - H=3.420 |
|
Description |
500MCM-#4 3 POLE POLARIS CONNECTOR BLOCK |
750-250 2S 3 MULTI CABLE INSUL TAP |
extra long description |
NSI IPLD500-3 POLARIS Ins Multi-Tap |
NSI IPLD750-3 POLARIS Ins Multi-Tap |
Features |
The Polaris IPLD500-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 500 MCM - 4 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str |
The Polaris IPLD750-3 3-Port Dual-Sided Connector provides the simplest solution for forming a secure connection between up to three conductors in applications including cable trays, panel boards, ducts, raceways or troughs. Sized for 750 - 250 MCM wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional uninsulated connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric stren |
Long Description |
Multi-Tap Connector, #4 AWG Conductor Size, 500 MCM Conductor Size, Insulated, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, 3 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 4.01 in Overall Length, 600 V, 0.79 lb/EA |
The Polaris IPLD750-3 Multi-Tap Dual-Sided Entry Connector features 3 ports sized for 750 - 250 MCM wires. The body is made from aluminum alloy wrapped in a layer of plastisol insulation. Each dual-sided port is pre-loaded with an oxide inhibitor, with removable access plugs over the hex screws used to tighten the connections. Installs with a hex key and torque wrench, without any tape or additional supplies. Designed for use in a wide range of splicing applications, including installation in cable trays, |
Product Type |
Multi-Tap Connector |
Polaris Ins Multi-Tap 750 3 Port Dse |
Short Description |
Multi-Tap Connector, Insulated, 4.01 in L, 600 V |
- |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
(3) 750-250 MCM - Dual Rated |
|
for use with |
Wire Termination |
- |
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
500 MCM |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V |
- |
Minimum Conductor Size |
#4 AWG |
- |
Minimum Operating Temperature |
-45 °C |
- |
package quantity |
3 CT |
- |
Standards Met |
UL Listed 486B;CSA Certified;cULus Listed |
- |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
Brand |
Nsi Industries |
Polaris |
Manufacturers Part Number |
IPLD500-3 |
IPLD750-3 |
sub brand |
POLARIS(TM) |
- |
|
Category Description |
SPLIT BOLTS |
SPLIT BOLTS |
Type |
Double Sided Entry |
Double Sided Entry |
|
|
Application |
Wire Termination |
Wire Termination |
environmental conditions |
90 C |
90 C |
standard |
UL 486A/B |
UL 486A/B |
Temperature Rating |
90 C |
90 C |