Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
ISPBS350 |
ISR250 |
Manufacturer Number |
ISPBS350 |
ISR-250 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Splicing & Terminating Kits
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121409 - Wire connectors
|
39121409 - Wire connectors
|
UPC/EAN/GTIN |
00662381787828 |
00662381951021 |
Weight per package |
0.62 (lbs/each) |
0.34 (lbs/each) |
Description |
ISPBS350 12AWG-350MCM Conn
Submersible Connector, #12 Awg Conductor Size, 350 MCM Conductor Size, Insulated, Epdm Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 In Overall Length, Screw Terminal, 600 V Ac, 0.62 LB/Ea
|
ISR250 250MCM Polaris Insulated Butt SPLC
Insulated Butt Splice, #6 Awg Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 In Overall Length, 600 V, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$54.04 (Each) |
$51.18 (Each) |
Carton/Reel |
$162.12 (3 Each) |
$204.72 (4 Each) |
Standard Packaging/Reel |
$162.12 (3 Each) |
$204.72 (4 Each) |
|
Material |
Aluminum |
Aluminum |
Number of Conductors |
2 |
2 |
Poles |
1 |
1 |
Terminal Type |
Screw |
- |
Voltage Rating |
600 |
600 |
Wire Size |
350 MCM-12 AWG |
250 MCM-6 AWG |
|
Color |
Black |
Black |
Conductor Material |
Aluminum |
Copper/Aluminum |
Finish |
EPDM Rubber Insulated |
Plastisol Insulated |
Insulation Color |
Black |
Black |
Insulation Material |
EPDM Rubber |
Plastisol |
|
Overall Length |
8.83 in |
4 in |
Size |
L=1.25 - W=8.83 - H=3.38 |
L=4.000 - W=1.190 - H=1.900 |
|
Description |
12AWG-350MCM CONN |
250MCM POLARIS INSULATED BUTT SPLC |
extra long description |
NSI ISPBS350 POLARIS EDGE Connector |
NSI ISR-250 POLARIS Ins Splice 250 |
Features |
The Polaris ISPBS350 2-Port In-Line Entry Submersible Connector provides the simplest solution for forming a secure connection between two conductors in direct burial or temporary submersal applications with a wide range of wire sizes. Sized for 350 MCM - 12 AWG wires and rated for 600V, this pre-insulated connector comes pre-loaded with an oxide inhibitor and installs faster than traditional connector options using just a hex key and torque wrench. The aluminum alloy body is wrapped in high-dielectric str |
250 MCM-6 AWG Polaris(TM) Insulated In-Line Splice. |
Long Description |
Submersible Connector, #12 AWG Conductor Size, 350 MCM Conductor Size, Insulated, EPDM Rubber Insulation Material, Aluminum Conductor Material, Black Insulation Color, 2 Conductors, -45 °C Operating Temperature, +90 °C Operating Temperature, 8.83 in Overall Length, Screw Terminal, 600 V ac, 0.62 lb/EA |
Insulated Butt Splice, #6 AWG Conductor Size, 250 MCM Conductor Size, Plastisol Insulation Material, Copper/Aluminum Conductor Material, Black Insulation Color, -45 °C (Cold) Operating Temperature, +90 °C Operating Temperature, 4 in Overall Length, 600 V, 0.34 lb |
Product Type |
Submersible Connector |
Insulated Butt Splice |
Short Description |
Submersible Connector, Insulated, 8.83 in L, 600 VAC |
Ins Splice 250, Black, Copper/Aluminum, 600 V |
Special Features |
Abrasion Resistant;Chemical Resistant;UV Resistant |
Abrasion Resistan;Chemical Resistant;UV Resistant |
|
For Stud Size |
5/16 in |
- |
for use with |
Wire Termination;Copper or Aluminum Conductors |
- |
Insulated/Non-Insulated |
Insulated |
Insulated |
Maximum Conductor Size |
350 MCM |
250 MCM |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Maximum Voltage Rating |
600 V ac |
600 V |
Minimum Conductor Size |
#12 AWG |
#6 AWG |
Minimum Operating Temperature |
-45 °C |
-45 °C (Cold) |
package quantity |
1 ct |
4 CT |
Standards Met |
UL Listed 486D;ANSI C119.4;cULus Listed |
UL MA |
Warranty |
1 YEAR |
1 YEAR |
Wire Type |
Class B & C |
Class B & C |
|
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
ISPBS350 |
ISR-250 |
sub brand |
Polaris Edge |
Polaris Black |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Submersible Pedestal Connectors |
IN-Line Splicer/Reducer |
|
Weight |
0.62 lb/EA |
0.34 lb |
|
Application |
Wire Termination |
Wire Termination |
environmental conditions |
90 C |
90 C |
standard |
ANSI C119.4, C119.1, UL486D |
UL 486A/B |
Temperature Rating |
90 C |
90 C |