Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
J2038 |
D2038 |
Manufacturer Number |
J203-8 |
D203-8 |
Category |
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27112134 - Longnose pliers
|
27112134 - Longnose pliers
|
UPC/EAN/GTIN |
00092644721113 |
00092644710285 |
Weight per package |
0.63 (lbs/each) |
0.6 (lbs/each) |
Description |
J2038 Pliers, Needle Nose Side-Cutters, 8"
Long Nose Plier, 5/8 In Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 0.63 LB
|
D2038 Pliers, Needle Nose Side-Cutters, 8"
Long Nose Pliers Side Cutting, 5/8 In Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 In Overall Length, 2-5/16 In Jaw Length, 1 In Jaw Width, 9.6 Oz
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$46.67 (Each) |
$35.43 (Each) |
Carton/Reel |
$46.67 (1 Each) |
$35.43 (1 Each) |
Standard Packaging/Reel |
$280.02 (6 Each) |
$212.58 (6 Each) |
|
|
Color |
Yellow;Black (Handle) |
Yellow (Handle) |
Finish |
Journeyman (Handle) |
Plastic Dipped (Handle) |
Handle Color |
YELLOW/BLACK |
Yellow |
Handle Material |
- |
Plastic Dipped Steel |
|
Overall Length |
8-9/16 in;217.5 mm |
8-7/16 in;214.3 mm |
|
Description |
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 8" |
PLIERS, NEEDLE NOSE SIDE-CUTTERS, 8" |
extra long description |
KLEIN J203-8 Long Nose Side Cut Pli |
KLEIN D203-8 8" Long Nose Pliers Si |
Features |
The Klein Tools 8 in. Side-Cutting Long-Nose Pliers offer a high-leverage design that ensures easy cutting with less force needed. The slim head of these pliers allows for working in confined spaces while the extended handles provide extra reach. |
These Klein Tools Long Nose Pliers are made of heavier induction hardened US-made steel for greater cutting power. As precision pliers, they have a long slim head design and a hot-riveted joint for smooth action while working in confined areas. These pliers are perfect electrical and linesman pliers because of their extended handles for improved maneuvering and leverage. |
Long Description |
Long Nose Plier, 5/8 in Blade Length, Yellow/Black (Handle), Journeyman (Handle), 8-9/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 0.63 lb |
Long Nose Pliers Side Cutting, 5/8 in Blade Length, Plastic Dipped Steel Handle Material, Yellow (Handle), Plastic Dipped (Handle), 8-7/16 in Overall Length, 2-5/16 in Jaw Length, 1 in Jaw Width, 9.6 oz |
Product Type |
Long Nose Plier |
8" Long Nose Pliers Side Cutting |
Short Description |
Long Nose Pliers, 5/8 in Blade, Yellow, Journeyman Handle |
Long Nose Pliers Side Cutting, Plastic Dipped Steel |
|
Blade Length |
5/8 in;15.9 mm (Knief Length) |
5/8 in;15.9 mm (Knief Length) |
Jaw Length |
2-5/16 in;58.7 mm |
2-5/16 in;58.7 mm |
jaw thickness |
0.5" (1.3 cm) |
0.5" (1.3 cm) |
Jaw Width |
1 in;25.4 mm |
1 in;25.4 mm |
knife length |
0.693" (1.8 cm) |
0.693" (1.8 cm) |
media |
Yes |
Yes |
Point Diameter |
0.125" (0.32 cm) |
0.125" (0.32 cm) |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
J203-8 |
D203-8 |
sub brand |
Journeyman |
- |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Long Nose Side Cutting Pliers |
Long Nose Side Cutting Pliers |
|
Weight |
0.63 lb;0.29 kg |
9.6 oz;272 g |
|
Application |
Strips 12 AWG Wires |
Side Cutting |