Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Klein Tools |
Klein Tools |
Catalog Number |
K11095 |
11054 |
Manufacturer Number |
K11095 |
11054 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Hand Tools
|
Hand Tools
|
UNSPSC |
27111510 - Stripping tools
|
27111510 - Stripping tools
|
UPC/EAN/GTIN |
00092644340475 |
00092644340000 |
Weight per package |
0.4 (lbs/each) |
0.34 (lbs/each) |
Description |
K11095 Klein-Kurve Wire Stripper / Cutter, 8-20 Awg
This Wire Stripper/Cutter Features Six Stripping Holes and A Shear-Cutting Knife to Handle 8-18 Awg Solid and 10-20 Awg Stranded Wire, Plus Shearing Holes For 6-32 and 8-32 Bolts. Longer Hand Grip Coverage Provides A More Comfortable Grip While The Updated Lock Tucks Nicely Out Of The Way. The Narrow Head Design Allows This Tool to Easily Get Into Tight Places.
|
11054 Wire Stripper/Cutter With Closing Lock
Wire Stripper/Cutter With Closing Lock, Steel, Blue or White Handle Color, Double Dipped For Comfort Grips Handle, Strong-Gripping Serrated Nose For Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 In Overall Length, 0.34 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.52 (Each) |
$24.37 (Each) |
Carton/Reel |
$24.52 (1 Each) |
$24.37 (1 Each) |
Standard Packaging/Reel |
$147.12 (6 Each) |
$146.22 (6 Each) |
|
|
Handle Color |
Blue/White |
Blue or White |
|
Overall Length |
7.25" (18.4 cm) |
7-1/8 in;181.0 mm |
|
Description |
KLEIN-KURVE WIRE STRIPPER / CUTTER, 8-20 AWG |
WIRE STRIPPER/CUTTER WITH CLOSING LOCK |
extra long description |
KLEIN K11095 Wire Stripper / Cutter |
- |
Features |
This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places. |
The Klein-Kurve(R) Wire Stripper/Cutter strips, cuts and loops 8-16 AWG solid and 10-18 AWG stranded wire. Precision, shear-type blades provide clean cuts on both solid and stranded copper wire. The strong-gripping serrated nose easily bends, shapes and pulls wire. For convenience, we have easy-to-read markings on both sides as well as doubled-dipped grips for comfort. |
Long Description |
This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places. |
Wire Stripper/Cutter with Closing Lock, Steel, Blue or White Handle Color, Double Dipped for Comfort Grips Handle, Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire, 7-1/8 in Overall Length, 0.34 lb |
Product Type |
Wire Stripper / Cutter, 8-20 Awg |
Wire Stripper/Cutter W/Closing Lock |
Short Description |
- |
Wire Stripper/Cutter with Closing Lock, Steel |
Special Features |
Integrated Lock |
Includes Klein-Kurve(TM) Core Features Plus;Double Dipped Comfort Grips;Handy Closure Lock for Convenient Storage;Screw Shearing Holes;Precision Ground Stripping Holes;Coil Spring Provides Fast Self-Opening Action;Wire Looping and Bending Holes;Strong Gripping Serrated Nose for Easy Bending, Shaping, and Pulling of Wire |
|
Handle Type |
- |
Double Dipped for Comfort Grips |
Jaw Type |
- |
Strong-Gripping Serrated Nose for Easy Bending, Shaping, and Pulling Of Wire |
media |
Yes |
Yes |
Overall Height |
0.61" (1.5 cm) |
- |
Overall Width |
2.33" (6 cm) |
- |
package quantity |
- |
1 CT;6 Pk |
|
|
Brand |
Klein Tools |
Klein Tools |
Manufacturers Part Number |
K11095 |
11054 |
sub brand |
- |
Klein-Kurve® |
|
Category Description |
HAND TOOLS |
HAND TOOLS |
Type |
Wire Stripper/Cutter |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
Weight |
0.4 lb (0.2 kg) |
0.34 lb;0.15 kg |
|
Application |
Cuts and Strips Wires |
Cuts;Strips and Loops Wires |
standard |
— |
IEC 60900 and ASTM F1505 |