Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
KNPAR114 |
PAR114 |
Manufacturer Number |
KNPAR-1-1/4 |
KNPAR-1-1/4 |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Classification |
Beam, Ra, Edge, & Parallel Clamps
|
Beam, Ra, Edge, & Parallel Clamps
|
UNSPSC |
31162900 - Clamps
|
31162900 - Clamps
|
UPC/EAN/GTIN |
00784011154135 |
00784011154135 |
Weight per package |
72 (lbs/each) |
0.72 (lbs/each) |
Description |
KNPAR114 1-1/4" Parallel CLMP
1 1/4 Parallel Clamp
|
PAR114 1-1/4" Parallel CLMP
Conduit Support, Parallel Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 25 Per Carton Standard Package; 1-1/4 Inch Trade Size; Applicable Standard Ansi C80.1; Knpar Model
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.87 (Each) |
$9.87 (Each) |
Carton/Reel |
$9.87 (1 Each) |
$9.87 (1 Each) |
Standard Packaging/Reel |
$246.64 (25 Each) |
$246.64 (25 Each) |
|
Material |
Malleable Iron |
Malleable Iron |
|
Finish |
Hot Dip Galvanized |
Hot Dip Galvanized |
|
Additional Information |
Applicable standard ANSI C80.1 |
Applicable standard ANSI C80.1 |
Commodity Description |
Rigid Conduit Fittings - Steel |
Rigid Conduit Fittings - Steel |
Description |
1-1/4" PARALLEL CLMP |
1-1/4" PARALLEL CLMP |
extra long description |
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-5/8 INCH LENGTH X 2-1/8 INCH WIDTH; LOAD RATING 75 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-5/8 INCH LENGTH X 2-1/8 INCH WIDTH; LOAD RATING 75 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC |
Long Description |
1 1/4 PARALLEL CLAMP |
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1; KNPAR MODEL |
Product Type |
Conduit Support |
Conduit Support |
|
Brand |
ECN-KORNS |
EC-KORNS |
Manufacturers Part Number |
KNPAR-1-1/4 |
KNPAR-1-1/4 |
Model |
KNPAR |
KNPAR |
|
Category Description |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
BEAM, RA, EDGE, & PARALLEL CLAMPS |
Type |
PARALLEL |
PARALLEL |
|
Trade Size |
1-1/4 INCH |
1-1/4 INCH |
|
|
Standard Package |
25 PER CARTON |
25 PER CARTON |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |