Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
KTKR15 |
KLKR15 |
Manufacturer Number |
KTK-R-15 |
KLKR015 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712420709 |
00079458260687 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
KTKR15 15A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 15 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
|
KLKR15 15A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.33 (Each) |
$42.70 (Each) |
Carton/Reel |
$353.30 (10 Each) |
$42.70 (1 Each) |
Standard Packaging/Reel |
$353.30 (10 Each) |
$427.00 (10 Each) |
|
amperage rating |
15 A |
- |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
15 A |
- |
interrupt rating |
200 kAIC |
- |
Material |
Melamine Tube |
- |
Voltage Rating |
600 V |
- |
|
Diameter |
0.41 in;10.3 mm |
- |
Overall Length |
1.5 in;38.1 mm |
- |
Size |
13/32 In Diameter X 1-1/2 In Length |
- |
|
Description |
15A 600V FA CLASS CC FUSE |
15A 600V FA CLASS CC FUSE |
extra long description |
BUSS KTK-R-15 CLASS CC FAST ACTING |
L-FSE KLKR015 FUS 600V F/A CLASS CC |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
- |
Long Description |
Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 15 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V |
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. |
Product Type |
Class CC Fast Acting Fuse Class CC |
Fus 600V F/A Class CC 15a |
Short Description |
15 A, 600 VAC, Fast Acting Class CC Fuse |
- |
Special Features |
Rejection Style |
Fast-Acting |
|
class |
Class CC |
- |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
0.0010 IN X 0.0010 IN X 0.0010 IN |
- |
Fuse Class |
Class CC |
- |
Fuse Speed |
Fast Acting |
- |
media |
Yes |
- |
package quantity |
10 CT |
- |
Standards Met |
UL(R) Listed;Std. 248-4;Class CC;Guide JDDZ;File E4273;CSA(R) Certified;C22.2 NO. 248.4;File 53787;Class 1422-02;CE Certifed;RoHS Compliant |
- |
|
|
Brand |
Bussmann Fuses |
Littelfuse |
Manufacturers Part Number |
KTK-R-15 |
KLKR015 |
sub brand |
Bussmann series |
KLKR Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
CLASS CC |
|
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
General Purpose |
standard |
CE Marked,RoHS Compliant |
248-4 UL Listed/CSA |