Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Littelfuse |
Catalog Number |
KTKR8 |
KLKR8 |
Manufacturer Number |
KTK-R-8 |
KLKR008 |
Category |
Fuses -
Small Dimension Fuses
|
Distribution Fuses -
Renewable & Non-Renewable
|
Classification |
Midget Fuses
|
Midget Fuses
|
UNSPSC |
39121606 - Cartridge fuses
|
39121627 - Power fuse
|
UPC/EAN/GTIN |
00051712420679 |
00079458260632 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
KTKR8 8A 600V Fa Class CC Fuse
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 8 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
|
KLKR8 8A 600V Fa Class CC Fuse
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.96 (Each) |
$0.00 (Each) |
Carton/Reel |
$359.60 (10 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$359.60 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
8 A |
8 |
connection |
Ferrule End X Ferrule End |
- |
interrupt rating |
200 kAIC |
200kA rms symmetrical AC |
Material |
Melamine Tube |
- |
Voltage Rating |
600 V |
600//300 |
|
Size |
13/32 In Diameter X 1-1/2 In Length |
1.5L; .41D |
|
Description |
8A 600V FA CLASS CC FUSE |
8A 600V FA CLASS CC FUSE |
extra long description |
BUSS KTK-R-8 CLASS CC FAST ACTING F |
L-FSE KLKR008 FUS 600V F/A CLASS CC |
Features |
Bussmann's Class CC fuses set the standard in Class CC fuse performance in the industry. Recognized for their superior performance, Bussmann has the right product for your circuit and equipment protection needs. These branch circuit rated, 600v, 200,000a IR fuses offer exceptional protection in the smallest package of any UL class of fuses. Choose from the ultimate protection provided by our Low Peak LP-CC fuses, the time delay of our FNQ-R's for your control transformer and similar control applications or |
- |
Long Description |
Eaton Bussmann series KTK-R fuse, Rejection style, Specialized circuits and industrial control, 8 A, Class CC, Non-indicating, Ferrule end x ferrule end, 200 kAIC, Melamine tube, Standard, 600 V |
KLKR series Class CC fuses are fast-acting fuses intended for general-purpose branch circuit protection. Their compact size, fast-acting overload response, and their highly current limiting design make them ideal for use in OEM equipment and control panels because Solid-state devices such as SCRs and other electronic equipment generally require fast-acting protection. |
Product Type |
Class CC Fast Acting Fuse Class CC |
Fus 600V F/A Class CC 8a |
Special Features |
Rejection Style |
Current-limiting |
|
class |
Class CC |
- |
dimensions |
1.5000 IN X 0.4100 IN X 0.4100 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
Littelfuse |
Manufacturers Part Number |
KTK-R-8 |
KLKR008 |
sub brand |
- |
POWR-GARD KLKR Series |
|
Category Description |
MIDGET FUSES |
MIDGET FUSES |
Type |
FUSE |
CLASS CC |
|
Application |
Ind Facilities & Factories - Facility: Safety and Security Systems |
OEM Equip & Controls |
standard |
CE Marked,RoHS Compliant |
248-8 UL Listed/CSA |
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
Call nearest store for Item Price
|