Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Sylvania |
Keystone |
Catalog Number |
FP54841H0EC0 |
KTLF54T5841H0 |
Manufacturer Number |
FP54/841/HO/ECO/20906 |
KTL-F54T5-841-HO-DP |
Category |
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Fluorescent Lamps -
Linear Fluorescent Straight La
|
Classification |
Fluorescent
|
Fluorescent
|
UNSPSC |
39101605 - Fluorescent lamps
|
39101605 - Fluorescent lamps
|
UPC/EAN/GTIN |
00046135209062 |
00890949006511 |
Weight per package |
0.27 (lbs/each) |
0.23 (lbs/each) |
Description |
FP54841H0EC0 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
|
KTLF54T5841H0 54W T5 48" 41K 5000LM 85CRI Mini Bi-Pin
F54T5HO, 4100K, 85 Cri, High Output Lamps, 25 PCS Per Carton
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.83 (Each) |
$3.08 (Each) |
Carton/Reel |
$4.83 (1 Each) |
$77.00 (25 Each) |
Standard Packaging/Reel |
$193.20 (40 Each) |
$77.00 (25 Each) |
|
amperage rating |
Ballast Dependent |
- |
Ballast Type |
- |
N/A |
Lamp Type |
PROGRAMMED RAPID START |
- |
Number of Lamps |
- |
N/A |
Shape |
T5 |
- |
Voltage Rating |
Ballast Dependent |
- |
Wattage |
54 |
54 |
|
Base Type |
Miniature 2 Pin |
G5 |
Color Rendering Index |
82 |
- |
color rendering index (cri) |
85 |
>80 Deg |
color temperature |
4100 |
4100 |
Finish |
Phosphor Coated |
- |
housing color |
- |
N/A |
|
Diameter |
1.67 in |
- |
Length |
45.2 in |
- |
|
Construction |
- |
Frosted Glass |
Description |
54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP |
54W T5 48" 41K 5000LM 85CRI MINI BI-PIN |
extra long description |
SYL FP54/841/HO/ECO/20906 FP54841HO |
Key KTL-F54T5-841-HO-DP F32T8, 85 C |
Long Description |
54W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC |
F54T5HO, 4100K, 85 CRI, HIGH OUTPUT LAMPS, 25 PCS PER CARTON |
Product Type |
FP54841HOECO 40/CS 1/Sku |
F32T8, 85 Cri, Extended Life Lamps - Available In 3500, 4100 |
Short Description |
Linear Fluorescent Lamp, Miniature 2 Pin, T5, 82 CRI, 54 W |
- |
|
average life |
40000 h |
- |
Base |
Miniature Bipin |
- |
beam angle |
Universal |
360 Deg |
Brightness (Lumens) |
4450 lm @ 77 °F;5000 lm @ 95 °F |
- |
bulb shape |
T5 |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
4450 Initial Lumens at 25 Degrees C |
5000 |
Maximum Operating Temperature |
77 °F;95 °F |
- |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
40 CA |
- |
Sensor Type |
- |
N/A |
start type |
Programmed Rapid Start |
- |
total harmonic distortion |
Ballast Dependent |
- |
Wire Type |
- |
N/A |
|
Brand |
Sylvania (Usc) |
Keystone |
Manufacturers Part Number |
FP54/841/HO/ECO |
KTL-F54T5-841-HO-DP |
sub brand |
OSRAM SYLVANIA |
- |
|
Category Description |
Fluorescent |
Fluorescent |
Type |
FLUORESCENT |
- |
|
|
Application |
Canopy;High Bay Fixture;Indirect Luminaire;Security Lighting;Signage |
- |
Energy Star |
- |
N |
standard |
ANSI C78.81 - 2001 |