Nacogdoches |
0 |
1,300 |
All Stores |
|
|
|
Vendor |
3M |
Catamount |
Catalog Number |
CT11NT50C |
L11409C |
Manufacturer Number |
7000031856 |
L-11-40-9-C |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Wire Lube, Markers, & Ties
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00051128593028 |
00728494933030 |
Weight per package |
0.0004 (lbs/each) |
0.004 (lbs/each) |
Description |
CT11NT50C Cable Tie CT11NT50-C, 10 Bags/Case
Cable Tie, 3 In;76.2 MM Bundle Diameter, Natural, 11.1 In;282 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
|
L11409C 11.77" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 In Length, 0.08 In (Minimum);2.99 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.10 (Each) |
$0.37 (Each) |
Carton/Reel |
$95.30 (1000 Each) |
$36.88 (100 Each) |
Standard Packaging/Reel |
$95.30 (1000 Each) |
$36.88 (100 Each) |
|
Material |
Nylon 6/6 |
Nylon/Polyamide 6.6 |
|
Color |
Natural |
Ivory |
Style |
Self-Adhesive |
Intermediate |
|
Length |
11.1 in;282 mm |
11.77 in;299 mm |
Thickness |
0.05 in;1.3 mm |
0.05 in;1.2 mm |
Width |
0.18 in;4.6 mm |
0.14 in;3.6 mm |
|
Description |
CABLE TIE CT11NT50-C, 10 BAGS/CASE |
11.77" IVORY CABLE TIE |
extra long description |
3M 7000031856 3M™ Standard Nylon Ca |
ABB L-11-40-9-C CABLE TIE 40LB 11 |
Features |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 299mm (11.77 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.25mm (0.049 Inches), Bundle Diameter 2mm (0.08 Inches) to 76mm (2.99 Inches),Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, 3 in;76.2 mm Bundle Diameter, Natural, 11.1 in;282 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width |
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 11.77 in Length, 0.08 in (Minimum);2.99 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.0037 lb |
Product Type |
Cable Tie |
Cable Tie 40LB 11 Nat Nylon 1-PC D |
Short Description |
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 3 in L, 100 BG |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 11.77 in;299 mm |
|
Bundle Diameter |
3 in;76.2 mm |
0.08 in (Minimum);2.0 mm (Minimum);2.99 in (Maximum);76 mm (Maximum) |
for use with |
Air Handling Space |
- |
Maximum Operating Temperature |
+85°C;+185°F |
+85 °C;+185 °F |
Minimum Operating Temperature |
-40°C;-40°F |
- |
package quantity |
100 BG |
5000 PK;100 CT |
Resistance Properties |
Weather Resistant |
- |
Standards Met |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Ul Listed |
Tensile Strength |
50 lb;220 Nm;22.68 kg |
40 lb/178 N |
|
|
Brand |
Minnesota Mining (3M) |
Catamount |
Manufacturers Part Number |
CT11NT50C |
L-11-40-9-C |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
- |
INTERMEDIATE |