Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Led Lamps |
Keystone |
Catalog Number |
LED14ET8G4840 |
L13.5T848GC840S |
Manufacturer Number |
LED14ET8/G/4/840 |
KT-LED13.5T8-48GC-840-S /G3 |
Category |
Led Lamps & Modules -
Shape & Circular Lamps
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168342919 |
00843654136387 |
Weight per package |
0.6 (lbs/each) |
0.0264 (lbs/each) |
Description |
LED14ET8G4840 14W Led T8 48" 40K Type A 2000LM 80cri
Ge Led Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, Led_BS_G13 Base, 48 In Length, 50000 HR Average Life
|
L13.5T848GC840S 13.5W Led T8 48" 40K BLSTD 2100LM
Key KT-LED13.5T8-48GC-840-S /G3 13.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.24 (Each) |
$12.32 (Each) |
Carton/Reel |
$7.24 (1 Each) |
$308.00 (25 Each) |
Standard Packaging/Reel |
$144.80 (20 Each) |
$308.00 (25 Each) |
|
Ballast Type |
- |
N/A |
Number of Lamps |
- |
N/A |
Shape |
T8 |
- |
Wattage |
14 |
13.5 |
|
Base Type |
- |
G13 |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
- |
>80 Deg |
color temperature |
4000 |
4000 |
housing color |
- |
N/A |
|
Length |
48 |
- |
Overall Length |
48 |
- |
|
Construction |
- |
Frosted Shatterproof Glass |
Description |
14W LED T8 48" 40K TYPE A 2000LM 80CRI |
13.5W LED T8 48" 40K BLSTD 2100LM |
extra long description |
GEL LED14ET8/G/4/840 34291 LED Tube |
- |
Long Description |
GE LED Lamps, 14 WTT, 2100 LM, 4000 K, Non-Dimmable, T8, LED_Bs_G13 Base, 48 IN Length, 50000 HR Average Life |
Key KT-LED13.5T8-48GC-840-S /G3 13. |
Product Type |
34291 Led Tube Lamps |
13.5W, 2200 Lumen, 4', 220° Beam Angle, 4000K, Ballast Compa |
|
average life |
50000 |
- |
Base |
LED_Bs_G13 |
- |
beam angle |
- |
240 Deg |
Circuit Type |
- |
N/A |
Input Voltage |
- |
Ballast Dependent |
ip rating |
- |
N/A |
lumens |
2000 |
2200 |
Nominal Length |
- |
48 in |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
Sensor Type |
- |
N/A |
Wire Type |
- |
N/A |
|
Brand |
GE Current, a Daintree company |
Keystone |
Manufacturers Part Number |
LED14ET8/G/4/840 |
KT-LED13.5T8-48GC-840-S /G3 |
|
Category Description |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS |