Nacogdoches |
22 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
WDK |
Catalog Number |
L1420R |
HBL2410 |
Manufacturer Number |
L1420R |
HBL2410 |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00785007142051 |
00783585235738 |
Weight per package |
0.23 (lbs/each) |
0.25 (lbs/each) |
Description |
L1420R Turnlok Single Rec 4W 20A 125/250V
Turnlock Single Receptacle, 20 A, 125/250 V Ac, 2 Poles, 4 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 In Length, Nylon Material, Black/White, Impact Resistant, 0.2400 LB
|
HBL2410 LKG RCPT, 20A 125/250V, L14-20R, BK
Single Receptacle, 20 A, 125/250 V Ac, 3 Poles, 4 Wires, #14 to #8 Awg Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 In Length, 1.7 In Width, 1.23 In Height, Thermoplastic, Black, Corrosion Resistant, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.66 (Each) |
$50.47 (Each) |
Carton/Reel |
$47.66 (1 Each) |
$504.70 (10 Each) |
Standard Packaging/Reel |
$2,383.14 (50 Each) |
$50.47 (1 Each) |
|
amperage rating |
20 |
20 |
connection |
- |
Screw Terminal |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Thermoplastic |
Number of Wires |
4 |
4-Wire |
Phase |
- |
1 |
Poles |
2 |
3-Pole |
Voltage Rating |
125/250 V ac |
125/250 V ac |
Wattage |
- |
5,000 |
Wire Size |
4 |
#16 to #8 |
|
|
Height |
- |
1.23 in |
Length |
2.3 in |
3.28 in |
Size |
2.3 in |
3.28 in x 1.7 in x 1.23 in |
Width |
- |
1.7 in |
|
Description |
TURNLOK SINGLE REC 4W 20A 125/250V |
LKG RCPT, 20A 125/250V, L14-20R, BK |
extra long description |
P&S L1420R TURNLOK SINGLE REC 4W 20 |
HWDK HBL2410 LKG RCPT, 20A 125/250V |
Features |
Turnlok Single Receptacle 4wire 20amp 125/250v |
Locking Devices, Twist-Lock(R), Industrial, Single Flush Receptacle, 20A 125/250V, 3-Pole 4-Wire Grounding, NEMA L14-20R, Screw Terminal, Nylon face, Back and side wire, Black. |
Long Description |
Turnlock Single Receptacle, 20 A, 125/250 V ac, 2 Poles, 4 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 2.3 in Length, Nylon Material, Black/White, Impact Resistant, 0.2400 lb |
Single Receptacle, 20 A, 125/250 V ac, 3 Poles, 4 Wires, #14 to #8 AWG Compatible Wire Size, Screw Terminal Connection, Screw Mount, 3.28 in Length, 1.7 in Width, 1.23 in Height, ThermoPlastic, Black, Corrosion Resistant, 0.2500 lb |
Product Type |
Turnlok Single Rec 4W 20A 125/250V |
LKG RCPT, 20A 125/250V, L14-20R, BK |
Short Description |
20 A, 125/250 VAC, Turnlock Single Receptacle, Black/White |
Single Receptacle, 20 A, 125/250 VAC |
Special Features |
Locking Device |
IP20 |
|
Compatible Wire Size |
#14 to #10 AWG |
#14 to #8 AWG |
Connection Type |
Back Wire |
Screw Terminal |
Dielectric Strength |
- |
Withstands 2,000V minimum |
Item Type |
- |
20A Single Flush Receptacle |
Mounting Type |
Receptacle |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
pallet quantity |
- |
2520 |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
Corrosion Resistant |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL FS;CSA Certified;Federal Specification Wc-596 |
|
|
Brand |
Pass & Seymour/Legrand |
Hubbell Wiring Devices |
Manufacturers Part Number |
L1420-R |
HBL2410 |
sub brand |
Pass & Seymour |
Twist-Lock Devices |
|
Category Description |
Industrial cord connectors |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
Turnlock Single Receptacle |
Single Flush Receptacle |
|
Weight |
0.2400 lb |
0.2500 lb |
|
Application |
Industrial |
Heavy Duty Industrial |
environmental conditions |
- |
Indoor Dry unless protected by additional means |
Mounting |
Receptacle |
Screw Mount |
nema rating |
14-20R |
NEMA Wd1;NEMA Wd5 |
standard |
UL 498 |
Certified to CSA C22.2 No.42;Fed.Spec. W-C-596;Listed to UL 498 |