Nacogdoches |
7,050 |
0 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY527ME |
L14409C |
Manufacturer Number |
TY527M |
L-14-40-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210805115 |
00728494933153 |
Weight per package |
0.011 (lbs/each) |
0.004 (lbs/each) |
Description |
TY527ME 13.5" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 In Length, 0.236 In (Minimum);3.54 In (Maximum) Bundle Diameter, 0.27 In Width, 0.06 In Thickness, 120 LB/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 LB
|
L14409C 14.5" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 In Length, 0.0625 In (Minimum);4.0 In (Maximum) Bundle Diameter, 0.14 In Width, 0.045 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 LB
|
|
Minimum Order QTY |
50 Units |
100 Units |
Unit/Foot |
$0.54 (Each) |
$0.49 (Each) |
Carton/Reel |
$269.55 (500 Each) |
$49.42 (100 Each) |
Standard Packaging/Reel |
$5,391.00 (10000 Each) |
$2,471.00 (5000 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Ivory |
Ivory |
Style |
Standard |
Intermediate |
|
Length |
13.4 in;340 mm |
14.287 in;362.9 mm |
Thickness |
0.06 in;1.65 mm |
0.045 in;1.13 mm |
Width |
0.27 in;7.0 mm |
0.14 in;3.56 mm |
|
Description |
13.5" "TY-RAP" CABLE TIE |
14.5" IVORY CABLE TIE |
extra long description |
ABB TY527M CABLE TIE 120LB 13 IN NA |
ABB L-14-40-9-C CABLE TIE 40LB 14 |
Features |
- |
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 362.9mm (14.287 Inches), Width of 3.56mm (0.14 Inches), Thickness of 1.13mm (0.045 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 13.4 in Length, 0.236 in (Minimum);3.54 in (Maximum) Bundle Diameter, 0.27 in Width, 0.06 in Thickness, 120 lb/530 N Tensile Strength, +185 °F Operating Temperature, 0.011 lb |
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 14.287 in Length, 0.0625 in (Minimum);4.0 in (Maximum) Bundle Diameter, 0.14 in Width, 0.045 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.004 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 13.4 in;340 mm |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 14.287;362.9 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.236 in (Minimum);6 mm (Minimum);3.54 in (Maximum);90 mm (Maximum) |
0.0625 in (Minimum);1.59 mm (Minimum);4.0 in (Maximum);101.6 mm (Maximum) |
Maximum Operating Temperature |
+85 °C;+185 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;500 CT |
5000 PK;100 CT |
Standards Met |
UL/EN/CSA62275 Listed |
UL/EN/CSA62275 Listed |
Tensile Strength |
120 lb/530 N |
40 lb/178 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY527M |
L-14-40-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
INTERMEDIATE |