Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L2048 |
54951BE |
Manufacturer Number |
L2048 |
54951BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034090 |
00786210190297 |
Weight per package |
0.08 (lbs/each) |
0.075 (lbs/each) |
Description |
L2048 2/0 1-Hole Long Barrel Compression Lug 1/2" Bolt
Copper Compression Lug, 2/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.677 In Overall Length, 35 KV, 0.08 LB/Ea
|
54951BE 2/0 35KV Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.63 (Each) |
$10.45 (Each) |
Carton/Reel |
$10.63 (1 Each) |
$52.25 (5 Each) |
Standard Packaging/Reel |
$265.79 (25 Each) |
$261.27 (25 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Number of Conductors |
1 |
- |
Terminal Type |
- |
Tongue |
Voltage Rating |
600 |
35,000 |
|
Color |
Black |
Black |
Conductor Material |
Copper |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
Black |
Black (Die Color) |
|
Overall Length |
2.677 in |
2.60 in |
Size |
L=2.67 - W=.815 - OD=.563 - ID=.441 |
- |
|
Description |
2/0 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT |
2/0 35KV LUG |
extra long description |
NSI L2048 CU CMP Lug Long 2/0 AWG 1 |
ABB 54951BE CU TP 1HL LUG LONG BRL |
Features |
1 Hole Long Barrel Copper Compression Lug 2&frasl-0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
Copper Compression Lug, 2/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Black Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.677 in Overall Length, 35 kV, 0.08 lb/EA |
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.08 lb/EA |
Product Type |
Copper Compression Lug |
Cu TP 1HL Lug Long BRL 2/0 1/2B BLK |
Short Description |
Copper Compression Lug, Non-Insulated, 2.677 in L, 35 kV, 3/8" Bolt |
2/0 AWG Compression Lug, Non-Insulated, 2.60 in L, 35 kV |
Special Features |
Long Barrel;High Conductivity |
Long Barrel;High Conductivity |
|
Cable Size |
2/0 AWG (STR) |
2/0 AWG |
For Stud Size |
1/2 in |
1/2 in |
for use with |
Terminate;Splice;Tap Power Connectors |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG (Stranded) |
2/0 AWG |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
25 CT |
5 CT;25 PK |
Standards Met |
UL Listed 486A, 467;cULus Listed;NEC 310.15 |
UL Listed E9809;CSA Certified |
Stud Size |
0.5 |
0.5 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
L2048 |
54951BE |
sub brand |
NSI |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Long Barrel |
|
Weight |
0.08 lb/EA |
0.08 lb/EA |
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Hole |
- |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL E9809 |