Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L20N |
54862BE |
Manufacturer Number |
L20N |
54862BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381035103 |
00786210898025 |
Weight per package |
0.15 (lbs/each) |
0.136 (lbs/each) |
Description |
L20N 2/0 2-Hole Long Barrel Compression Lug 1/2" Bolt
2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
|
54862BE 2/0AWG 2H Cop Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 4.20 In Overall Length, Tongue Terminal, 35 KV, 0.14 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.11 (Each) |
$16.27 (Each) |
Carton/Reel |
$12.11 (1 Each) |
$162.73 (10 Each) |
Standard Packaging/Reel |
$302.84 (25 Each) |
$162.73 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
600 |
35,000 |
|
Color |
Black |
Black |
Conductor Material |
- |
Copper |
Finish |
Tin Plated |
- |
Insulation Color |
- |
Black (Die Color) |
|
Overall Length |
- |
4.20 in |
Size |
L=4.61 - W=.810 - OD=.560 - ID=.440 |
- |
|
Description |
2/0 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT |
2/0AWG 2H COP LUG |
extra long description |
NSI L20N CU CMP Lug Long 2/0 AWG Ne |
ABB 54862BE CONNECTOR, CU LONG BARL |
Features |
2 Hole Long Barrel Copper Compression Lug 2/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C. |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
2 Hole Long Barrel Copper Compression Lug 2/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C. |
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 4.20 in Overall Length, Tongue Terminal, 35 kV, 0.14 lb/EA |
Product Type |
Cu CMP Lug Long 2/0 Awg Nema MTG Spac |
Compression Lug |
Short Description |
- |
2/0 AWG Compression Lug, Non-Insulated, 4.20 in L, 35 kV |
Special Features |
2/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
Long Barrel;High Conductivity |
|
Cable Size |
2/0 AWG (STR) |
2/0 AWG |
For Stud Size |
- |
1/2 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
2/0 AWG |
Maximum Voltage Rating |
- |
35 kV |
Number of Holes |
2 |
2 |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
0.5 |
0.5 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
COLOR-KEYED |
Manufacturers Part Number |
L20N |
54862BE |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - Two Hole |
Long Barrel |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Holes |
- |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL E9809 |