| Nacogdoches |
0 |
0 |
| All Stores |
|
|
|
| Vendor |
Nsi |
Color-Keyed |
| Catalog Number |
L20N |
54951BE |
| Manufacturer Number |
L20N |
54951BE |
| Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
| Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
| UNSPSC |
39121449 - Wire or cable compression splice
|
39121405 - Cable or wire lug
|
| UPC/EAN/GTIN |
00662381035103 |
00786210190297 |
| Weight per package |
0.15 (lbs/each) |
0.075 (lbs/each) |
| Description |
L20N 2/0 2-Hole Long Barrel Compression Lug 1/2" Bolt
2 Hole Long Barrel Copper Compression Lug 2/0 Awg - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. Allows Easy Inspection Of The Termination to Assure Complete Cable Insertion. Tin-Plated to Provide Corrosion and Low Contact Resistance. Marked With Die Index and Color Coded. Listed For 35KV Maximum When Properly Installed. Rated 600V. Culus 486A/B Listed. UL467 Listed On Sizes 6 Awg - 3/0 Awg. Temperature Rating 90 Degrees C.
|
54951BE 2/0 35KV Lug
Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size 2/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
|
|
| Minimum Order QTY |
1 Unit |
1 Unit |
| Unit/Foot |
$13.49 (Each) |
$11.42 (Each) |
| Carton/Reel |
$13.49 (1 Each) |
$57.12 (5 Each) |
| Standard Packaging/Reel |
$337.35 (25 Each) |
$285.58 (25 Each) |
|
| insulation |
- |
None |
| Material |
Copper |
Copper |
| Terminal Type |
- |
Tongue |
| Voltage Rating |
600 V |
35 kV |
|
| Color |
Black |
Black |
| Conductor Material |
- |
Copper |
| Finish |
Tin Plated |
- |
| Insulation Color |
- |
Black (Die Color) |
|
| Overall Length |
- |
2.60 in |
| Size |
L=4.61 - W=.810 - OD=.560 - ID=.440 |
- |
|
| Description |
2/0 2-HOLE LONG BARREL COMPRESSION LUG 1/2" BOLT |
2/0 35KV LUG |
| extra long description |
NSI L20N CU CMP Lug Long 2/0 AWG Ne |
ABB 54951BE CU TP 1HL LUG LONG BRL |
| Features |
2 Hole Long Barrel Copper Compression Lug 2/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C. |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
| Long Description |
2 Hole Long Barrel Copper Compression Lug 2/0 AWG - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. Allows easy inspection of the termination to assure complete cable insertion. Tin-plated to provide corrosion and low contact resistance. Marked with die index and color coded. Listed for 35KV maximum when properly installed. Rated 600V. cULus 486A/B Listed. UL467 Listed on sizes 6 AWG - 3/0 AWG. Temperature rating 90 degrees C. |
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black |
| Product Type |
Cu CMP Lug Long 2/0 Awg Nema MTG Spac |
Cu TP 1HL Lug Long BRL 2/0 1/2B BLK |
| Short Description |
- |
2/0 AWG Compression Lug, Non-Insulated, 2.60 in L, 35 kV |
| Special Features |
2/0 AWG (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing |
Long Barrel;High Conductivity |
|
| Cable Size |
2/0 AWG (STR) |
2/0 AWG |
| For Stud Size |
- |
1/2 in |
| for use with |
- |
Copper Conductor |
| Insulated/Non-Insulated |
- |
Non-Insulated |
| Maximum Conductor Size |
- |
2/0 AWG |
| Maximum Voltage Rating |
- |
35 kV |
| Number of Holes |
2 |
1 |
| package quantity |
- |
5 CT;25 PK |
| Standards Met |
- |
UL Listed E9809;CSA Certified |
| Stud Size |
1/2 |
1/2 in |
| Warranty |
1 YEAR |
- |
|
| Brand |
NSi |
Thomas & Betts |
| Manufacturers Part Number |
L20N |
54951BE |
| sub brand |
- |
Color-Keyed |
|
| Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
| Type |
Long Barrel - Two Hole |
Long Barrel |
|
|
|
| Application |
Terminate, Splice, Tap Power Connectors |
- |
| environmental conditions |
90 C |
- |
| Mounting |
1/2 Mounting Holes |
- |
| standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL E9809 / UL E9809 |
|
| |
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
|