Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
L25048 |
54913BE |
Manufacturer Number |
L25048 |
54913BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034137 |
00786210898179 |
Weight per package |
0.17 (lbs/each) |
0.16 (lbs/each) |
Description |
L25048 250MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
Compression Connector, 250 MCM Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.03 In Overall Length, 600 V Ac, 0.17 LB/Ea
|
54913BE 250MCM 1H Cop Lug
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35KV, Wire Size 250 Kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.78 (Each) |
$18.17 (Each) |
Carton/Reel |
$12.78 (1 Each) |
$181.69 (10 Each) |
Standard Packaging/Reel |
$319.46 (25 Each) |
$181.69 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Number of Conductors |
1 |
- |
Voltage Rating |
600 V |
35,000 |
|
Color |
Yellow |
Yellow |
Conductor Material |
Copper |
- |
Finish |
Tin Plated |
- |
Insulation Color |
Yellow |
- |
|
Overall Length |
3.03 in |
- |
Size |
L=3.03 - W=1.09 - OD=.752 - ID=.594 |
- |
|
Description |
250MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL |
250MCM 1H COP LUG |
extra long description |
NSI L25048 CU CMP Lug Long 250 MCM |
ABB 54913BE CU TP 1HL LUG LONG BRL |
Features |
1 Hole Long Barrel Copper Compression Lug 250 MCM - 1/2" Bolt: Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded Yellow for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
- |
Long Description |
Compression Connector, 250 MCM Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Yellow Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.03 in Overall Length, 600 V ac, 0.17 lb/EA |
Copper One-Hole Lug, Long Barrel, Blind End, Tongue Length 1.25 Inches, Max 35kV, Wire Size 250 kcmil, 1/2 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow |
Product Type |
Cu CMP Lug Long 250 MCM 1/2 Bolt Size |
Cu TP 1HL Lug Long BRL 250 1/2B Yel |
Short Description |
250 MCM Compression Connector, Non-Insulated, 3.03 in L, 600 VAC |
- |
Special Features |
Long Barrel;High Conductivity |
- |
|
Cable Size |
250 MCM (STR) |
250 kcmil |
For Stud Size |
1/2 in |
- |
for use with |
Terminate;Splice;Tap Power Connectors |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
600 V ac |
- |
Minimum Conductor Size |
250 MCM |
- |
Number of Holes |
1 |
1 |
package quantity |
25 CT |
- |
Standards Met |
UL Listed 486 A, 467;cULus Listed;NEC 310.15 |
- |
Stud Size |
1/2 |
0.5 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
COLOR-KEYED |
Manufacturers Part Number |
L25048 |
54913BE |
sub brand |
NSI |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Long Barrel |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/2 Mounting Hole |
- |
standard |
UL486A/B |
UL E9809 |