Item Comparison: L27HIDE26850DG2, L45HIDE26850DG3

Item

L27HIDE26850DG2 - **Discontinued** 27W Led Hid 50K Med Base 3915LM - Keystone

L27HIDE26850DG2
**Discontinued** 27W Led Hid 50K Med Base 3915LM

$47.59 Each

$761.44 (16 Each)

QTY:
Each
Add
L45HIDE26850DG3 - 45W Led Hid Repl 50K Med Base Smart Hub Enabled - Keystone

L45HIDE26850DG3
45W Led Hid Repl 50K Med Base Smart Hub Enabled

$65.98 Each

$1,055.68 (16 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 7 33
Vendor Keystone Keystone
Catalog Number L27HIDE26850DG2 L45HIDE26850DG3
Manufacturer Number KT-LED27HID-E26-850-D /G2-DP KT-LED45HID-E26-850-D /G3-DP
Category Led Lamps & Modules - Led Specialty Lamps & Modules Unassigned
Classification Led Specialty Lamps & Modules Led Specialty Lamps & Modules
UNSPSC N/A N/A
UPC/EAN/GTIN 00890949019474 00843654123080
Weight per package 0.84 (lbs/each) 2 (lbs/each)
Description L27HIDE26850DG2 **Discontinued** 27W Led Hid 50K Med Base 3915LM
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
L45HIDE26850DG3 45W Led Hid Repl 50K Med Base Smart Hub Enabled
Led Hid Replacement Lamp, 45W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $47.59 (Each) $65.98 (Each)
Carton/Reel $47.59 (1 Each) $65.98 (1 Each)
Standard Packaging/Reel $761.44 (16 Each) $1,055.68 (16 Each)
Ballast Type N/A N/A
Current Rating 0.23 A @ 120 V;0.10 A @ 277 V -
Number of Lamps N/A N/A
Voltage Rating 120 to 277 V ac -
Wattage 27 W 45
Base Type E26 (Medium) E26
Color Rendering Index >83 -
color rendering index (cri) >80 Deg >80 Deg
color temperature 5000 k 5000
housing color N/A N/A
Diameter 3.43 in -
Height 7.95 in -
Construction N/A N/A
Description **DISCONTINUED** 27W LED HID 50K MED BASE 3915LM 45W LED HID REPL 50K MED BASE SMART HUB ENABLED
extra long description Key KT-LED27HID-E26-850-D /G2-DP 27 Key KT-LED45HID-E26-850-D /G3-DP 45
Features Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp -
Long Description HID Replacement LED Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 7.95 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 27 W Wattage LED HID REPLACEMENT LAMP, 45W, E26 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3)
Product Type HID Replacement LED Lamp 45W, 6300 Lumen, 175W MH Equiv., Medium Base, Smart Port Tec
Short Description HID Replacement LED Lamp, 27 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 3830 lm, 16 CT -
average life 50000+ h -
beam angle 360 ° 360 Deg
Brightness (Lumens) 3830 lm -
Circuit Type N/A N/A
Input Voltage 120-277V 120-277V
ip rating IP64 IP40
lumens 3915 6750
Nominal Length N/A N/A
Nominal Size N/A N/A
Output Current N/A N/A
Output Voltage N/A N/A
package quantity 16 CT -
Sensor Type N/A N/A
Standards Met cULus Listed;RoHS Compliant -
start type Instant -
Warranty 5 yr -
Wire Type N/A N/A
Made in USA yes -
Brand Keystone Keystone
Manufacturers Part Number L27HIDE26850DG2 KT-LED45HID-E26-850-D /G3-DP
Category Description LED SPECIALTY LAMPS & MODULES LED SPECIALTY LAMPS & MODULES
Application Bollard;Decorative Lighting;Post Tops;High Bay -
Energy Star Y Y
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat