Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone Technologies |
Catalog Number |
L27HIDE26850DG2 |
LED27HIDE26850D |
Manufacturer Number |
KT-LED27HID-E26-850-D /G2-DP |
KT-LED27HID-E26-850-D |
Category |
Led Lamps & Modules -
Led Specialty Lamps & Modules
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00890949019474 |
89094901217 |
Weight per package |
0.84 (lbs/each) |
1.84 (lbs/each) |
Description |
L27HIDE26850DG2 **Discontinued** 27W Led Hid 50K Med Base 3915LM
Hid Replacement Led Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ H Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 LM Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 In Diameter, Not Dimmable, 7.95 In Height, IP64 Ip Rating, Made In Usa, 16 CT Package Quantity, Culus Listed;Rohs Compliant, Instant Start Type, 120 to 277 V Ac Voltage Rating, 5 Yr Warranty, 27 W Wattage
|
LED27HIDE26850D ***Discontinued***
27W, 3, 830 Lumen, 100W MH Equiv., IP64, Medium Base 120-277
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.59 (Each) |
$52.99 (Each) |
Carton/Reel |
$47.59 (1 Each) |
$52.99 (1 Each) |
Standard Packaging/Reel |
$761.44 (16 Each) |
$52.99 (1 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
0.23 A @ 120 V;0.10 A @ 277 V |
0.23 A @ 120 V ac;0.10 A @ 277 V ac |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 to 277 V ac |
120 to 277 V ac |
Wattage |
27 W |
27 W |
|
Base Type |
E26 (Medium) |
E26 Medium |
Color Rendering Index |
>83 |
>83 |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 k |
5000 k |
Color Temperature in Kelvin |
- |
5000 |
housing color |
N/A |
- |
|
Diameter |
3.43 in |
3.43 in |
Height |
7.95 in |
7.95 in |
Length |
- |
7.95 Inch |
|
Additional Information |
- |
RoHS Compliant; Equivalent Wattage 100 Watt; Efficacy 142 Lumen per Watt; Surge Protection 4 Kilovolt; Enclosure IP64; Visible Light Area 360 Degree; Temperature -20 to 140 Deg F |
Commodity Description |
- |
LED SPECIALTY LAMPS & MODULES |
Construction |
N/A |
- |
Description |
**DISCONTINUED** 27W LED HID 50K MED BASE 3915LM |
***DISCONTINUED*** |
extra long description |
Key KT-LED27HID-E26-850-D /G2-DP 27 |
- |
Features |
Keystone DirectDrive LED HID replacement lamps are the ideal way to upgrade existing HID fixtures to the latest in LED technology. Simply bypass the existing ballast by cutting the wires and connecting the 120-277V line voltage directly to the sockets. No ballast or external driver is required. These vertical corn cob LED lamps feature a 360° beam angle to produce omni-directional light output. Choosing LED replacement bulbs for HID fixtures is an easy way to increase lighting efficiency. Corn cob LED lamp |
- |
Long Description |
HID Replacement LED Lamp, Bollard;Decorative Lighting;High Bay;Post Tops Application, 50000+ h Average Life, E26 (Medium) Base Type, 360 ° Beam Angle, 3830 lm Brightness (Lumens), >83 Color Rendering Index, 5000 K Color Temperature, 0.10 A @ 277 V;0.23 A @ 120 V Current Rating, 3.43 in Diameter, Not Dimmable, 7.95 in Height, IP64 IP Rating, Made in USA, 16 CT Package Quantity, cULus Listed;RoHS Compliant, Instant Start Type, 120 to 277 V ac Voltage Rating, 5 yr Warranty, 27 W Wattage |
27W, 3,830 LUMEN, 100W MH EQUIV., IP64, MEDIUM BASE 120-277 |
Product Type |
HID Replacement LED Lamp |
Led Lamp |
Short Description |
HID Replacement LED Lamp, 27 W, 120 to 277 V ac, 360°, >83 CRI, 5000 K, 3830 lm, 16 CT |
LED HID Lamp, 5000K, 3830 lm, 27W, 120 to 277VAC |
|
average life |
50000+ h |
50000+ h |
beam angle |
360 ° |
360 ° |
Brightness (Lumens) |
3830 lm |
3830 lm |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
Intensity |
- |
3830 Lumen |
ip rating |
IP64 |
IP64 |
Item |
- |
LED Lamp |
lumens |
3915 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
16 CT |
16 PK |
Sensor Type |
N/A |
- |
Standards Met |
cULus Listed;RoHS Compliant |
cULus Listed;RoHS Compliant;UL Listed |
start type |
Instant |
Instant |
Warranty |
5 yr |
5 yr |
Wire Type |
N/A |
- |
|
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
L27HIDE26850DG2 |
KT-LED27HID-E26-850-D |
Model |
- |
800 |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |
Type |
- |
Non-Dimmable, HID Replacement LED, 1st Generation, Instant Start |
|
|
Application |
Bollard;Decorative Lighting;Post Tops;High Bay |
Enclosed Fixture |
Approval |
- |
UL (CANADA AND US) |
Energy Star |
Y |