Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ge Current, A Daintree Company |
Keystone |
Catalog Number |
LED4DCACC3827 |
L4.5FCA11E12927C |
Manufacturer Number |
LED4DCAC-C3/827 120 |
KT-LED4.5FCA11-E12-927-C |
Category |
Led Lamps & Modules -
Led Decorative C, Ca, F, G Sha
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Decorative C, Ca, F, G Shape Lamps
|
Led Decorative C, Ca, F, G Shape Lamps
|
UNSPSC |
39112102 - Light emitting diode LED optic lighting
|
N/A
|
UPC/EAN/GTIN |
00043168212311 |
00843654123660 |
Weight per package |
0.197 (lbs/each) |
0.11 (lbs/each) |
Description |
LED4DCACC3827 *Delisted* 4W Led Candle 27K Dim Candelabra Base
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.3 In Length
|
L4.5FCA11E12927C 4.5W Led CA11 Bent Tip 27K Cndlbra Base
Bent Tip Chandelier Filament Bulb, 40W Equivalent, CA11 Shape, E12 Candalbra Base, 2700K, 90 Cri , Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.81 (Each) |
$3.08 (Each) |
Carton/Reel |
$7.81 (1 Each) |
$3.08 (1 Each) |
Standard Packaging/Reel |
$46.86 (6 Each) |
$73.92 (24 Each) |
|
Ballast Type |
- |
N/A |
Material |
Glass |
- |
Number of Lamps |
- |
N/A |
Shape |
CA11 |
- |
Voltage Rating |
120 V |
- |
Wattage |
4 W |
4.5 |
|
Base Type |
E12 Candelabra |
E12 |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
- |
>90 Deg |
color temperature |
2700 |
2700 |
Finish |
Clear |
- |
housing color |
- |
N/A |
|
Length |
4.3 in |
- |
Overall Length |
4.3 |
- |
|
Additional Information |
Bent Tip Candle |
- |
Construction |
- |
Clear Glass |
Description |
*DELISTED* 4W LED CANDLE 27K DIM CANDELABRA BASE |
4.5W LED CA11 BENT TIP 27K CNDLBRA BASE |
extra long description |
GEL LED4DCAC-C3/827-120 21231 Decor |
Key KT-LED4.5FCA11-E12-927-C 40W Eq |
Long Description |
Decorative LED Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 lm Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 h Average Life, E12 Candelabra Base, Dimmable, 4.3 in Length |
Bent Tip Chandelier Filament bulb, 40W Equivalent, CA11 shape, E12 Candalbra base, 2700K, 90 CRI , Clear |
Product Type |
Decorative Led Lamp |
40W Equiv., 4.5W, 350 Lumen, CA11, E12, =90 Cri, Dimmable 27 |
Short Description |
Decorative LED Lamp, CA11 80 CRI, 2700K, 300 lm, 4W, 120V, E26 medium base |
- |
|
average life |
15000 |
- |
Base |
Candelabra Screw |
- |
beam angle |
4 ° |
360 Deg |
Brightness (Lumens) |
300 lm |
- |
Circuit Type |
- |
N/A |
Input Voltage |
- |
120V |
ip rating |
- |
N/A |
lumens |
300 |
350 |
Nominal Length |
- |
N/A |
Nominal Size |
- |
N/A |
Output Current |
- |
N/A |
Output Voltage |
- |
N/A |
package quantity |
48 CA |
- |
Sensor Type |
- |
N/A |
Warranty |
- |
3 |
Wire Type |
- |
N/A |
|
Brand |
G.E. Lighting (Lampblst) |
Keystone |
Manufacturers Part Number |
LED4DCAC-C3/827-120 |
KT-LED4.5FCA11-E12-927-C |
sub brand |
GE LED Lamps |
- |
|
Category Description |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
LED DECORATIVE C, CA, F, G SHAPE LAMPS |
|
Application |
Damp Location |
- |
Energy Star |
yes |
Y |