Item Comparison: L40PST8D48GC8CSJ, LED36T896P850D

Item

L40PST8D48GC8CSJ - 24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB - Keystone Technologies

L40PST8D48GC8CSJ
24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB

$27.57 Each

$275.70 (10 Each)

QTY:
Each
Add
LED36T896P850D - 36W Led T8 96" 50K Line Voltage 3800LM Plastic - Keystone

LED36T896P850D
36W Led T8 96" 50K Line Voltage 3800LM Plastic

$44.72 Each

$894.40 (20 Each)

QTY:
Each
Add
Nacogdoches 0 16
All Stores 343 399
Vendor Keystone Technologies Keystone
Catalog Number L40PST8D48GC8CSJ LED36T896P850D
Manufacturer Number KT-LED40PST8-D48GC-8CSJ-D2 KT-LED36T8-96P-850-D-DP
Category Unassigned Led Lamps & Modules - Shape & Circular Lamps
Classification Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC - N/A
UPC/EAN/GTIN 843654162980 00890949011768
Weight per package 0 2.7 (lbs/each)
Description L40PST8D48GC8CSJ 24/32/40W Led T8 96" (2-Piece) 5CCT FA8/R17D GC TB
LED36T896P850D 36W Led T8 96" 50K Line Voltage 3800LM Plastic
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 LM Brightness (Lumens), 36 W, 120 to 277 V Ac, 0.30 A @ 120 V Ac;0.14 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.57 (Each) $44.72 (Each)
Carton/Reel $275.70 (10 Each) $894.40 (20 Each)
Standard Packaging/Reel $275.70 (10 Each) $894.40 (20 Each)
Current Rating - 0.30 A @ 120 V ac;0.14 A @ 277 V ac
Material - Plastic
Shape - T8
Voltage Rating - 120 to 277 V ac
Wattage - 36 W
Base Type - FA8 Single-Pin
Color Rendering Index - >80
color temperature - 5000 k
Finish - Frosted
Diameter - 1.08 in
Length - 93.31 in
Additional Information - Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
Description 24/32/40W LED T8 96" (2-PIECE) 5CCT FA8/R17D GC TB 36W LED T8 96" 50K LINE VOLTAGE 3800LM
extra long description - Key KT-LED36T8-96P-850-D-DP 36W, 40
Long Description - T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 4000 lm Brightness (Lumens), 36 W, 120 to 277 V ac, 0.30 A @ 120 V ac;0.14 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, FA8 Single-Pin Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Product Type - T8 LED Lamp
Short Description - T8 LED Lamp, 5000K, 4000 lm, 36W
average life - 50000+ h
beam angle - 120 °
Brightness (Lumens) - 4000 lm
Maximum Operating Temperature - +45 °C;+113 °F
Minimum Operating Temperature - -20 °C;-4 °F
package quantity - 20 PK
Power Factor - >0.9
Standards Met - cULus Listed;RoHS Compliant;UL Listed;cULus Recognized
Warranty - 5 yr
Wiring Type - Double End
Brand Keystone Technologies Keystone Technologies
Manufacturers Part Number KT-LED40PST8-D48GC-8CSJ-D2 KT-LED36T8-96P-850-D
Category Description LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat