Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L45PSHIDE268CSBD |
L45HIDE26850DG3 |
Manufacturer Number |
KT-LED45PSHID-E26-8CSB-D |
KT-LED45HID-E26-850-D /G3-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Unassigned
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00843654128603 |
00843654123080 |
Weight per package |
2 (lbs/each) |
2 (lbs/each) |
Description |
L45PSHIDE268CSBD 27/36/45W Led Hid Repl 3K/4K/5K Med 3600-6500 LM
Led Hid Replacement Lamp Feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, E26 Base, Directdrive
|
L45HIDE26850DG3 45W Led Hid Repl 50K Med Base Smart Hub Enabled
Led Hid Replacement Lamp, 45W, E26 Base, 5000K, 120-277V Input, Directdrive (Gen 3)
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$72.15 (Each) |
$65.98 (Each) |
Carton/Reel |
$72.15 (1 Each) |
$65.98 (1 Each) |
Standard Packaging/Reel |
$1,154.40 (16 Each) |
$1,055.68 (16 Each) |
|
Ballast Type |
N/A |
N/A |
Number of Lamps |
N/A |
N/A |
Wattage |
45 |
45 |
|
Base Type |
E26 |
E26 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 |
housing color |
N/A |
N/A |
|
Construction |
N/A |
N/A |
Description |
27/36/45W LED HID REPL 3K/4K/5K MED 3600-6500 LM |
45W LED HID REPL 50K MED BASE SMART HUB ENABLED |
extra long description |
Key KT-LED45PSHID-E26-8CSB-D 45W, C |
Key KT-LED45HID-E26-850-D /G3-DP 45 |
Long Description |
LED HID Replacement lamp feat. Power Select & Color Select. 45/36/27W, 3000/4000/5000K, 120-277V Input, E26 Base, DirectDrive |
LED HID REPLACEMENT LAMP, 45W, E26 BASE, 5000K, 120-277V INPUT, DIRECTDRIVE (GEN 3) |
Product Type |
45W, Color & Power Selectable, 45/36/27W, 3K/4K/5K, E26, Dir |
45W, 6300 Lumen, 175W MH Equiv., Medium Base, Smart Port Tec |
|
beam angle |
360 Deg |
360 Deg |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
IP40 |
IP40 |
lumens |
N/A |
6750 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
Sensor Type |
N/A |
N/A |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone |
Manufacturers Part Number |
KT-LED45PSHID-E26-8CSB-D |
KT-LED45HID-E26-850-D /G3-DP |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |