Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Keystone |
Catalog Number |
L45PSHIDHEX398CS |
L45HIDHEX39850D |
Manufacturer Number |
KT-LED45PSHID-H-EX39-8CSB-D |
KT-LED45HID-H-EX39-850-D-DP |
Category |
Enhanced Commodity Codes -
Lighting
|
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
39101902 - High intensity discharge HID ballast
|
N/A
|
UPC/EAN/GTIN |
00843654138909 |
00890949013441 |
Weight per package |
2.3 (lbs/each) |
2.19 (lbs/each) |
Description |
L45PSHIDHEX398CS 27/36/45W Led Hid Repl 3K/4K/5K Hor Rot Base
Key KT-LED45PSHID-H-EX39-8CSB-D Led
|
L45HIDHEX39850D 45W Led Hid RPL 50K Hor Rot Mog Base
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 6350 LM Brightness (Lumens), 45 W, 120 to 277 V Ac, 0.42 A @ 120 V Ac;0.18 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 3.43 In Diameter, 10.70 In Height, Instant, 5 Yr Warranty, 2.19 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$77.00 (Each) |
$77.00 (Each) |
Carton/Reel |
$77.00 (1 Each) |
$77.00 (1 Each) |
Standard Packaging/Reel |
$924.00 (12 Each) |
$1,232.00 (16 Each) |
|
Ballast Type |
N/A |
N/A |
Current Rating |
- |
0.42 A @ 120 V ac;0.18 A @ 277 V ac |
Number of Lamps |
N/A |
N/A |
Voltage Rating |
- |
120 to 277 V ac |
Wattage |
45/36/27 |
45 W |
|
Base Type |
EX39 |
Ex39 Mogul |
Color Rendering Index |
- |
>83 |
color rendering index (cri) |
>80 Deg |
>80 Deg |
color temperature |
N/A |
5000 k |
housing color |
N/A |
N/A |
|
Diameter |
- |
3.43 in |
Height |
- |
10.70 in |
|
Construction |
N/A |
N/A |
Description |
27/36/45W LED HID REPL 3K/4K/5K HOR ROT BASE |
45W LED HID RPL 50K HOR ROT MOG BASE |
extra long description |
- |
Key KT-LED45HID-H-EX39-850-D-DP 45W |
Long Description |
Key KT-LED45PSHID-H-EX39-8CSB-D LED |
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 6350 lm Brightness (Lumens), 45 W, 120 to 277 V ac, 0.42 A @ 120 V ac;0.18 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 3.43 in Diameter, 10.70 in Height, Instant, 5 yr Warranty, 2.19 lb |
Product Type |
Led Hid Replacement Lamp Designed For Horizontal Application |
LED HID Lamp |
Short Description |
- |
LED HID Lamp, 5000K, 6350 lm, 45W, 120 to 277VAC, 6350 Lumens, Hor Rot Base |
|
average life |
- |
50000+ h |
beam angle |
180 Deg |
360 ° |
Brightness (Lumens) |
- |
6350 lm |
Circuit Type |
N/A |
N/A |
Input Voltage |
120-277V |
120-277V |
ip rating |
N/A |
IP64 |
lumens |
N/A |
6400 |
Nominal Length |
N/A |
N/A |
Nominal Size |
N/A |
N/A |
Output Current |
N/A |
N/A |
Output Voltage |
N/A |
N/A |
package quantity |
- |
16 PK |
Sensor Type |
N/A |
N/A |
Standards Met |
- |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
start type |
- |
Instant |
Warranty |
- |
5 yr |
Wire Type |
N/A |
N/A |
|
Brand |
Keystone |
Keystone Technologies |
Manufacturers Part Number |
KT-LED45PSHID-H-EX39-8CSB-D |
KT-LED45HID-H-EX39-850-D |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |