Nacogdoches |
0 |
900 |
All Stores |
|
|
|
Vendor |
3M |
Catamount |
Catalog Number |
CT6BK18C |
L5300C |
Manufacturer Number |
7000058849 |
L-5-30-0-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Wire Lube, Markers, & Ties
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
32000000 - Electronic Components and Supplies
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00051128592779 |
00728494915401 |
Weight per package |
0.0001 (lbs/each) |
0.001 (lbs/each) |
Description |
CT6BK18C Cable Tie CT6BK18-C, 10 Packs/Case
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
|
L5300C 5.75" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.11 (Each) |
$0.19 (Each) |
Carton/Reel |
$112.40 (1000 Each) |
$19.17 (100 Each) |
Standard Packaging/Reel |
$112.40 (1000 Each) |
$19.17 (100 Each) |
|
Material |
Nylon 6/6 |
Weather-Resistant Nylon 6.6 |
|
Color |
Black |
Black |
Style |
Miniature |
Intermediate |
|
Length |
6.1 in |
5.51 in;140 mm |
Thickness |
0.045 in;1.1 mm |
0.05 in;1.2 mm |
Width |
0.096 in;2.4 mm |
0.14 in;3.6 mm |
|
Description |
CABLE TIE CT6BK18-C,10 PACKS/CASE |
5.75" BLACK UV RATED CABLE TIE |
extra long description |
3M 7000058849 3M™ Standard Nylon Ca |
ABB L-5-30-0-C CABLE TIE 30LB 5IN U |
Features |
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6BK18-C is 6.1" in length. UV Weather Resistant Black. 18 lb in tensile strength. 100 pcs/bag. |
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature |
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Nylon 6/6, Black, 6.1 in, 100 BG |
Cable Tie, Weather-Resistant Nylon 6.6, Black, 5.51;140 mm |
|
Bundle Diameter |
1.25 in;32 mm |
1.25 in (Maximum);31.75 mm (Maximum) |
for use with |
Wireless Network: Infrastructure Accessories |
- |
Maximum Operating Temperature |
+85 °C |
+85 °C;+185 °F |
Minimum Operating Temperature |
-40 °C |
- |
package quantity |
100 BG |
25000 PK;100 CT |
Resistance Properties |
- |
Weather Resistant;UV Resistant |
Standards Met |
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21 |
Ul Listed |
Tensile Strength |
18 lb;8.165 kg |
40 lb/178 N |
|
Brand |
3M |
Catamount |
Manufacturers Part Number |
CT6BK18-C |
L-5-30-0-C |
|
Category Description |
WIRE LUBE, MARKERS, & TIES |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
General Use |
INTERMEDIATE |
|
Manufacturer Status |
Inactive |
- |
minimum qty |
100 |
100 |
|
|
Application |
General Use |
- |
standard |
- |
UL E49405 |