Nacogdoches |
4,700 |
9,100 |
All Stores |
|
|
|
Vendor |
Ty-Rap |
Catamount |
Catalog Number |
TY524ME |
L5309C |
Manufacturer Number |
TY524M |
L-5-30-9-C |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
UNSPSC |
39121703 - Cable ties
|
39121703 - Cable ties
|
UPC/EAN/GTIN |
00786210806051 |
00728494915609 |
Weight per package |
0.001 (lbs/each) |
0.005 (lbs/each) |
Description |
TY524ME 5.50" "Ty-Rap" Cable Tie
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 In Length, 0.08 In (Minimum);1.14 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 30 LB/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
|
L5309C 5.8" Ivory Cable Tie
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.13 (Each) |
$0.15 (Each) |
Carton/Reel |
$127.10 (1000 Each) |
$15.09 (100 Each) |
Standard Packaging/Reel |
$1,271.00 (10000 Each) |
$15.09 (100 Each) |
|
Material |
Nylon/Polyamide 6.6 |
Nylon/Polyamide 6.6 |
|
Color |
Ivory |
Ivory |
Style |
Standard |
Intermediate |
|
Length |
5.4 in , 137 mm |
5.51 in;140 mm |
Thickness |
0.05 in;1.31 mm |
0.05 in;1.2 mm |
Width |
0.14 in;3.56 mm |
0.14 in;3.6 mm |
|
Description |
5.50" "TY-RAP" CABLE TIE |
5.8" IVORY CABLE TIE |
extra long description |
ABB TY524M CABLE TIE 40LB 5.5IN NAT |
ABB L-5-30-9-C CABLE TIE 30LB 5 NA |
Features |
- |
Intermediate Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
Long Description |
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 5.5 in Length, 0.08 in (Minimum);1.14 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 30 lb/135 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb |
Cable Tie, Intermediate Style, Nylon/Polyamide 6.6 Material, Ivory, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Product Type |
Cable Tie 40LB 5.5IN Nat Nylon 2-PC |
Cable Tie |
Short Description |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 5.5 in |
Cable Tie, Nylon/Polyamide 6.6, Ivory, 5.51;140 mm |
Special Features |
Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time |
- |
|
Bundle Diameter |
0.08 in (Minimum);2 mm (Minimum);1.14 in (Maximum);29 mm (Maximum) |
1.25 in (Maximum);31.75 mm (Maximum) |
Maximum Operating Temperature |
+85 °C;+185 °F |
+85 °C;+185 °F |
package quantity |
10000 PK;1000 CT |
20000 PK;100 CT |
Standards Met |
UL/EN/CSA62275 Listed |
Ul Listed |
Tensile Strength |
30 lb/135 N |
40 lb/178 N |
|
Brand |
Ty-Rap |
Catamount |
Manufacturers Part Number |
TY524M |
L-5-30-9-C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
Type |
HIGH PERFORMANCE |
INTERMEDIATE |
|
|
|
standard |
UL E49405 |
UL E49405 |