Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Nsi |
Catalog Number |
54878BE |
L600N |
Manufacturer Number |
54878BE |
L600N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210898100 |
00662381035189 |
Weight per package |
0.785 (lbs/each) |
0.87 (lbs/each) |
Description |
54878BE 600MCM 2H Comp Lug
Compression Lug, 600 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 In Overall Length, Tongue Terminal, 35 KV, 0.79 LB/Ea
|
L600N 600 1/2" 2-Hole Long Barrel Compression Lug
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 In Overall Length, 600 V Ac, 0.87 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.80 (Each) |
$50.96 (Each) |
Carton/Reel |
$286.81 (6 Each) |
$50.96 (1 Each) |
Standard Packaging/Reel |
$286.81 (6 Each) |
$305.76 (6 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Number of Conductors |
- |
2 |
Terminal Type |
Tongue |
- |
Voltage Rating |
35,000 |
600 V |
|
Color |
Green |
Green |
Conductor Material |
Copper |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
Green (Die Color) |
Green |
|
Overall Length |
5.83 in |
5.79 in |
Size |
- |
L=5.79 - W=1.72 - OD=1.19 - ID=.930 |
|
Description |
600MCM 2H COMP LUG |
600 1/2" 2-HOLE LONG BARREL COMPRESSION LUG |
extra long description |
ABB 54878BE CU TP 2HL LUG LONGBRL 6 |
NSI L600N CU CMP Lug Long 600 MCM N |
Features |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
2Hole Long Barrel Copper Compression Lug600 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
Compression Lug, 600 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 in Overall Length, Tongue Terminal, 35 kV, 0.79 lb/EA |
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 in Overall Length, 600 V ac, 0.87 lb/EA |
Product Type |
Cu TP 2HL Lug Longbrl 600 1/2B GRN |
Cu CMP Lug Long 600 MCM Nema MTG Spac |
Short Description |
600 kcmil Compression Lug, Non-Insulated, 5.83 in L, 35 kV |
250 to 600 MCM Compression Lug, Non-Insulated, 5.79 in L, 600 VAC |
Special Features |
Long Barrel;High Conductivity |
Long Barrel;High Conductivity |
|
Cable Size |
600 kcmil |
600 MCM (STR) |
For Stud Size |
1/2 in |
1/2 in |
for use with |
Copper Conductor |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
600 kcmil |
600 MCM |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V ac |
Minimum Conductor Size |
- |
250 MCM |
Number of Holes |
2 |
2 |
package quantity |
1 CT;60 Pk |
6 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486 A, 467;cULus Listed;NEC 310.15 |
Stud Size |
0.5 |
1/2 |
Warranty |
- |
1 YEAR |
|
Brand |
Thomas & Betts |
NSi |
Manufacturers Part Number |
54878BE |
L600N |
sub brand |
Color-Keyed |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel |
Long Barrel - Two Hole |
|
Weight |
0.79 lb/EA |
0.87 lb/EA |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
- |
1/2 Mounting Holes |
standard |
UL E9809 |
UL486A/B |