Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Nsi |
Catalog Number |
LCC600126 |
L600N |
Manufacturer Number |
LCC600-12-6 |
L600N |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983902767 |
00662381035189 |
Weight per package |
1 (lbs/each) |
0.87 (lbs/each) |
Description |
LCC600126 600MCM 2HOLE Lug
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
|
L600N 600 1/2" 2-Hole Long Barrel Compression Lug
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 In Overall Length, 600 V Ac, 0.87 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$25.76 (Each) |
$50.96 (Each) |
Carton/Reel |
$154.54 (6 Each) |
$50.96 (1 Each) |
Standard Packaging/Reel |
$154.54 (6 Each) |
$305.76 (6 Each) |
|
Material |
Tin-Plated Copper |
Copper |
Number of Conductors |
- |
2 |
Voltage Rating |
- |
600 V |
|
Color |
Green |
Green |
Conductor Material |
- |
Copper |
Finish |
- |
Tin Plated |
Insulation Color |
- |
Green |
|
Overall Length |
- |
5.79 in |
Size |
600 kcmil Code |
L=5.79 - W=1.72 - OD=1.19 - ID=.930 |
|
Description |
600MCM 2HOLE LUG |
600 1/2" 2-HOLE LONG BARREL COMPRESSION LUG |
extra long description |
PAN LCC600-12-6 Pan-Lug™ LCC600-12- |
NSI L600N CU CMP Lug Long 600 MCM N |
Features |
- |
2Hole Long Barrel Copper Compression Lug600 MCM-1/2" Bolt Long Barrel Copper Compression Lugs is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Long Description |
The LCC600-12-6 Tin-Plated Copper Compression Lug, two-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified. |
Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 2 Conductors, +90 °C Operating Temperature, 5.79 in Overall Length, 600 V ac, 0.87 lb/EA |
Product Type |
Pan-Lug™ LCC600-12-6 Comp. Lug, Tin PLT Copper, STRT, Two 1/ |
Cu CMP Lug Long 600 MCM Nema MTG Spac |
Short Description |
- |
250 to 600 MCM Compression Lug, Non-Insulated, 5.79 in L, 600 VAC |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Long Barrel;High Conductivity |
|
Cable Size |
- |
600 MCM (STR) |
For Stud Size |
- |
1/2 in |
for use with |
- |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
600 MCM |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V ac |
media |
Yes |
- |
Minimum Conductor Size |
- |
250 MCM |
Number of Holes |
2 |
2 |
package quantity |
- |
6 CT |
Standards Met |
- |
UL Listed 486 A, 467;cULus Listed;NEC 310.15 |
Stud Size |
1/2 |
1/2 |
Warranty |
- |
1 YEAR |
|
Brand |
PANDUIT |
NSi |
Manufacturers Part Number |
LCC600-12-6 |
L600N |
sub brand |
- |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Long Barrel - Two Hole |
|
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
2-3/4 |
1/2 Mounting Holes |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL486A/B |