Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Nsi |
Catalog Number |
LCB614L |
L614 |
Manufacturer Number |
LCB6-14-L |
L614 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983901791 |
00662381034007 |
Weight per package |
2 (lbs/each) |
0.02 (lbs/each) |
Description |
LCB614L 6AWG 1HOLE Lug
Long Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.93 In Overall Length, 35 KV, 1 LB/Ea
|
L614 #6 1-Hole Long Barrel Compression Lug 1/4" Bolt
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.97 (Each) |
$3.58 (Each) |
Carton/Reel |
$98.74 (50 Each) |
$3.58 (1 Each) |
Standard Packaging/Reel |
$98.74 (50 Each) |
$357.71 (100 Each) |
|
Material |
Tin-Plated Copper |
Copper |
Number of Conductors |
- |
1 |
Voltage Rating |
- |
600 V |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Color |
Blue (Code) |
Blue |
|
Overall Length |
1.93 in |
1.772 in |
Size |
#6 AWG Code |
L=1.77 - W=.420 - OD=.300 - ID=.200 |
|
Description |
6AWG 1HOLE LUG |
#6 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT |
extra long description |
PAN LCB6-14-L Pan-Lug™ LCB6-14-L Co |
NSI L614 CU CMP Lug Long 6 AWG 1/4 |
Features |
- |
1 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
Long Description |
Long Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 1.93 in Overall Length, 35 kV, 1 lb/EA |
Compression Lug, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.772 in Overall Length, 600 V, 0.02 lb/EA |
Product Type |
Long Barrel Lug |
Cu CMP Lug Long 6 Awg 1/4 Bolt Size |
Short Description |
Long Barrel Lug, Non-Insulated, 1.93 in L, 35 kV, #6 AWG Conductor Size |
#8 to #6 AWG Compression Lug, Non-Insulated, 1.772 in L, 600 V, 100 |
Special Features |
Long Barrel Maximizes Number of Crimps and Provides Premium Wire Pull-Out Strength and Electrical Performance |
Long Barrel;High Conductivity |
|
Cable Size |
- |
# 6 AWG (STR) |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Stranded Copper Conductors |
Terminate;Splice;Tap Power Connectors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Maximum Voltage Rating |
35 kV |
600 V |
media |
Yes |
- |
Minimum Conductor Size |
- |
#8 AWG |
Number of Holes |
1 |
1 |
package quantity |
50 PK |
100 CT |
Standards Met |
CSA Certified;UL Listed |
UL Listed 486 A, 467;cULus Listed;NEC 310.15 |
Stud Size |
1/4 |
1/4 |
Warranty |
- |
1 YEAR |
|
Brand |
Panduit® |
NSi |
Manufacturers Part Number |
LCB614L |
L614 |
sub brand |
Type LCB |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Long Barrel - One Hole |
|
Weight |
1 lb/EA |
0.02 lb/EA |
|
Application |
- |
Terminate, Splice, Tap Power Connectors |
environmental conditions |
- |
90 C |
Mounting |
1-1/4 |
1/4 Mounting Hole |
standard |
C22.2 No. 65-13, 486A-486B File #E52164 |
UL486A/B, UL467 (8 AWG -3/0 AWG) |