Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Burndy |
Catalog Number |
L614 |
YA6C |
Manufacturer Number |
L614 |
YA6C |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00662381034007 |
00781810501757 |
Weight per package |
0.02 (lbs/each) |
0.02 (lbs/each) |
Description |
L614 #6 1-Hole Long Barrel Compression Lug 1/4" Bolt
Compression Lug, #8 Awg Conductor Size, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.772 In Overall Length, 600 V, 0.02 LB/Ea
|
YA6C #6 Comp Lug 1/4" Stud Hole
Compression Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 Conductor, +90 °C Operating Temperature, 1.81 In Overall Length, Compression Terminal, 35 KV
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.46 (Each) |
$6.85 (Each) |
Carton/Reel |
$3.46 (1 Each) |
$6.85 (1 Each) |
Standard Packaging/Reel |
$345.68 (100 Each) |
$342.50 (50 Each) |
|
Material |
Copper |
ELECTROLYTIC TIN PLATED SEAMLESS COPPER |
Number of Conductors |
1 |
1 |
Terminal Type |
- |
Compression |
Voltage Rating |
600 |
35,000 |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Insulation Color |
Blue |
Blue (Code) |
|
Overall Length |
1.772 in |
1.81 in |
Size |
L=1.77 - W=.420 - OD=.300 - ID=.200 |
- |
|
Description |
#6 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT |
#6 COMP LUG 1/4" STUD HOLE |
extra long description |
NSI L614 CU CMP Lug Long 6 AWG 1/4 |
BUR YA6C 6AWG 1/4STUD LONG |
Features |
1 Hole Long Barrel Copper Compression Lug 6 AWG - 1/4" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . |
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Tongue Angle: Straight, Die Index: 7, Wire Strip Length: 1-3/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W5CVT, W5CRT, X5CRT, X8CART Die, (2), Y35, Y39, Y750, PAT750 Tool, U5CRT, U8CABT Die, (2), Y46 Tool, U5CRT, U8CABT Die With PUADP-1 Adapter, ( |
Long Description |
Compression Lug, #8 AWG Conductor Size, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.772 in Overall Length, 600 V, 0.02 lb/EA |
Compression Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 1.81 in Overall Length, Compression Terminal, 35 kV |
Product Type |
Cu CMP Lug Long 6 Awg 1/4 Bolt Size |
Compression Lug |
Short Description |
#8 to #6 AWG Compression Lug, Non-Insulated, 1.772 in L, 600 V, 100 |
#6 AWG Compression Lug, Non-Insulated, 1.81 in L, 35 kV |
Special Features |
Long Barrel;High Conductivity |
Electro-Tin Plated |
|
Cable Size |
# 6 AWG (STR) |
6 AWG Stranded |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Terminate;Splice;Tap Power Connectors |
Greater than 2000 Volts Consult Cable |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Operating Temperature |
+90 °C |
+90 °C |
Maximum Voltage Rating |
600 V |
35 kV |
Minimum Conductor Size |
#8 AWG |
- |
Number of Holes |
1 |
1 |
package quantity |
100 CT |
1 CT;10 PK |
Standards Met |
UL Listed 486 A, 467;cULus Listed;NEC 310.15 |
RoHS Compliant;UL;CSA Certified |
Stud Size |
0.25 |
0.25 |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Burndy Canada |
Manufacturers Part Number |
L614 |
YA6C |
sub brand |
NSI |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Long Barrel - One Hole |
Compression Lug |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
- |
environmental conditions |
90 C |
- |
Mounting |
1/4 Mounting Hole |
- |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |