Nacogdoches |
48 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L620R |
AHL620R |
Manufacturer Number |
L620-R |
AHL620R |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Industrial Cord Connectors
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007262056 |
00040893676999 |
Weight per package |
0.21 (lbs/each) |
0.25 (lbs/each) |
Description |
L620R Turnlok Recept SGL 3W 20A 250V
Turnlock Single Receptacle, 20 A, 250 V Ac, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 In Length, 1.19 In Width, 3.28 In Height, Nylon Material, Black, Impact Resistant, 0.2200 LB
|
AHL620R Recp Single 20A 250V 2P3W H/L BK
Single Receptacle, 20 A, 250 V, 2 Poles, 3 Wires, #14 to #8 Awg Compatible Wire Size, Screw Connection, 1.62 In Length, 1.03 In Width, Glass-Filled Nylon Material, Yellow Handle
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$34.80 (Each) |
$19.49 (Each) |
Carton/Reel |
$34.80 (1 Each) |
$19.49 (1 Each) |
Standard Packaging/Reel |
$1,740.12 (50 Each) |
$974.50 (50 Each) |
|
amperage rating |
20 |
STRGHT BLADE PLG&CONNEC |
Current Rating |
20 A |
20 A |
Material |
Nylon |
Glass-Filled Nylon |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Voltage Rating |
250 V ac |
- |
Wire Size |
4 |
- |
|
Color |
Black |
Yellow Handle |
|
Height |
3.28 in |
- |
Length |
1.61 in |
1.62 in |
Size |
3.3 in |
- |
Width |
1.19 in |
1.03 in |
|
Description |
TURNLOK RECEPT SGL 3W 20A 250V |
RECP SINGLE 20A 250V 2P3W H/L BK |
extra long description |
P&S L620R TURNLOK RECEPT SGL 3W 20A |
EWD AHL620R RECP SINGLE 20A 250V 2P |
Features |
Turnlok Receptacle Single 3wire 20amp 250v |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlock Single Receptacle, 20 A, 250 V ac, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Receptacle, 1.61 in Length, 1.19 in Width, 3.28 in Height, Nylon Material, Black, Impact Resistant, 0.2200 lb |
Single Receptacle, 20 A, 250 V, 2 Poles, 3 Wires, #14 to #8 AWG Compatible Wire Size, Screw Connection, 1.62 in Length, 1.03 in Width, Glass-Filled Nylon Material, Yellow Handle |
Product Type |
Turnlok Recept SGL 3W 20A 250V |
Recp Single 20A 250V 2P3W H/L BK |
Short Description |
20 A, 250 VAC, Turnlock Single Receptacle, Black, 3 Wire |
20 A, 250 V, Single Receptacle, Yellow Handle, 2 Poles, 3 Wires |
Special Features |
Ultrasonically Welded Together for Unrivaled Strength |
Wiring Type Back and Side Wire |
|
alarm type |
- |
Accessories |
Compatible Wire Size |
#14 to #10 AWG |
#14 to #8 AWG |
Connection Type |
Back Wire |
Screw |
dimensions |
- |
4.2500 IN X 2.2500 IN X 2.2500 IN |
Mounting Type |
Receptacle |
- |
package quantity |
10 CT;50 PK |
1 CT;50 Pk |
Receptacle Type |
Turnlock Single |
Single |
Resistance Properties |
Impact Resistant |
- |
Standards Met |
UL 498;C22.2 No. 42;RoHS Compliant;CSA Certified;Federal Specifications |
UL Listed;CSA Certified;FULS Listed |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L620R |
AHL620R |
sub brand |
Pass & Seymour |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Industrial cord connectors |
Commercial receptacles |
Type |
Turnlock Single Receptacle |
Locking Receptacle |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Industrial |
Industrial |
Mounting |
Receptacle |
- |
nema rating |
6-20R |
6-20 |
standard |
UL 498 |
cULus Listed,NOM,CSA certified,UL,Federal Specification Classification 6233 01,RoHS Compliant |