Nacogdoches |
10 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L630P |
AHL630P |
Manufacturer Number |
L630P |
AHL630P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Plug Fuses
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007263046 |
00032664738470 |
Weight per package |
0.342 (lbs/each) |
0.33 (lbs/each) |
Description |
L630P Turnlok Plug 3W 30A 250V B&W
Locking Device Turnlock Plug, 30 A, 250 V Ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 In;0.225 to 1.150 In (Cord) Diameter, Plug Mount, 3.75 In Length, #18 to #6 Awg Wire Size, Impact Resistant, Corrosion Resistant, 0.34 LB
|
AHL630P Plug 30A 250V 2P3W H/L BW
Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 In (Width) Diameter, Screw Mount, 3.61 In Length, #16 to #8 Awg Wire Size, 0.33 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$42.20 (Each) |
$24.06 (Each) |
Carton/Reel |
$42.20 (1 Each) |
$24.06 (1 Each) |
Standard Packaging/Reel |
$421.99 (10 Each) |
$240.60 (10 Each) |
|
amperage rating |
30 |
- |
Current Rating |
30 A |
30 A |
Material |
Nylon |
Nylon |
Number of Wires |
3 |
3 |
Poles |
2 |
- |
Terminal Type |
- |
Screw |
Voltage Rating |
250 V ac |
250 V |
Wire Size |
#18 to #6 AWG |
#16 to #8 AWG |
|
Color |
Black&White |
Black/White |
|
Diameter |
2.20 in;0.225 to 1.150 in (Cord) |
1.78 in (Width) |
Length |
3.75 in |
3.61 in |
Size |
3.8 in |
- |
|
Description |
TURNLOK PLUG 3W 30A 250V B&W |
PLUG 30A 250V 2P3W H/L BW |
extra long description |
P&S L630P TURNLOK PLUG 3W 30A 250V |
EWD AHL630P Plug 30A 250V 2P3W H/L |
Features |
Turnlok Plug 3wire 30amp 250v |
Industrial Specification Grade Locking Devices - Ultra Grip Plug & Connector 30A, 250V/AC NEMA L6-30 2-Pole/3-Wire. Superior design and performance make Arrow Hart’s devices the ideal choice for industrial applications. Available in a wide range of NEMA and Non-NEMA configurations. |
Long Description |
Locking Device Turnlock Plug, 30 A, 250 V ac, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +75 °C Operating Temperature, 2.20 in;0.225 to 1.150 in (Cord) Diameter, Plug Mount, 3.75 in Length, #18 to #6 AWG Wire Size, Impact Resistant, Corrosion Resistant, 0.34 lb |
Locking Device Plug, 30 A, 250 V, 2 Poles, 3 Wires, Black/White, Nylon Material, -40 °C Operating Temperature, +60 °C Operating Temperature, Screw Terminal, 1.78 in (Width) Diameter, Screw Mount, 3.61 in Length, #16 to #8 AWG Wire Size, 0.33 lb |
Product Type |
Turnlok Plug 3W 30A 250V B&W |
Plug 30A 250V 2P3W H/L BW |
Short Description |
30 A, 250 VAC, Locking Device Turnlock Plug, Black/White, 3 Wire |
30 A, 250 V, Locking Device Plug, Black/White, 2 Poles, 3 Wires |
Special Features |
Excellent Conductivity;Double Dovetail Design;Raised Ribs Provide Non-Slip Gripping Profile For Turning to Lock and Unlock |
Ultra Grip;Back Wire Terminal Clamps For Easy Secure Wiring |
|
Maximum Operating Temperature |
+75 °C |
+60 °C |
Minimum Operating Temperature |
-40 °C |
-40 °C |
Mounting Type |
Plug Mount |
Screw Mount |
package quantity |
1 CT;10 PK |
1 CT;10 PK |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
- |
Standards Met |
RoHS Compliant;UL Listed File Number E146159 Standard UL498;Federal Specification WC596;CSA Certified, File Number LR1765;Standard CSA-C22.2 No. 42 |
UL Listed;cULus Listed;NAFTA Compliant;RoHS Compliant |
|
Brand |
Pass & Seymour/Legrand |
Eaton Wiring Devices |
Manufacturers Part Number |
L630-P |
AHL630P |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Industrial cord connectors |
PLUG FUSES |
Type |
Turnlock Plug |
Ultra grip |
|
|
|
Application |
Industrial |
Industrial |
Mounting |
Plug |
- |
nema rating |
L6-30P |
L6-30P;L6-30R |
standard |
UL 498 |
Federal Specification Classification 6233 01,UL,cULus Listed,RoHS Compliant |