Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Keystone |
Satco |
Catalog Number |
L80HIDHEX39850D |
S8932 |
Manufacturer Number |
KT-LED80HID-H-EX39-850-D /G3-DP |
N/A |
Category |
Lamps & Bulbs -
Hid High Intensity Discharge L
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Led Specialty Lamps & Modules
|
Led Specialty Lamps & Modules
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00843654123585 |
045923089329 |
Weight per package |
3.66 (lbs/each) |
3.8 (lbs/each) |
Description |
L80HIDHEX39850D 80W Led Hid RPL 50K Hor Rot Base Expandable
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 LM Brightness (Lumens), 80 W, 120 to 277 V Ac, 0.73 A @ 120 V Ac;0.32 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 11.4 In Height, Instant, 5 Yr Warranty, 3.66 LB
|
S8932 80W Led Hid RPL 50K Mog Expandable
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$148.88 (Each) |
$162.59 (Each) |
Carton/Reel |
$148.88 (1 Each) |
$0.00 (0 Each) |
Standard Packaging/Reel |
$893.28 (6 Each) |
$650.36 (4 Each) |
|
Ballast Type |
N/A |
- |
Current Rating |
0.73 A @ 120 V ac;0.32 A @ 277 V ac |
- |
Number of Lamps |
N/A |
- |
Voltage Rating |
120 to 277 V ac |
- |
Wattage |
80 W |
- |
|
Base Type |
Ex39 Mogul |
- |
Color Rendering Index |
>83 |
- |
color rendering index (cri) |
>80 Deg |
- |
color temperature |
5000 k |
- |
housing color |
N/A |
- |
|
Diameter |
5.12 in |
- |
Height |
11.4 in |
- |
|
Construction |
N/A |
- |
Description |
80W LED HID RPL 50K HOR ROT BASE EXPANDABLE |
80W LED HID RPL 50K MOG EXPANDABLE |
extra long description |
Key KT-LED80HID-H-EX39-850-D /G3-DP |
- |
Long Description |
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 lm Brightness (Lumens), 80 W, 120 to 277 V ac, 0.73 A @ 120 V ac;0.32 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 11.4 in Height, Instant, 5 yr Warranty, 3.66 lb |
- |
Product Type |
80W, 11650 Lumen, 320W MH Equiv., Mogul Base, Redesigned Hea |
- |
Short Description |
LED HID Lamp, 5000K, 11300 lm, 80W, 120 to 277VAC, 11300 Lumens, Hor Rot Base |
- |
|
average life |
50000+ h |
- |
beam angle |
360 ° |
- |
Brightness (Lumens) |
11300 lm |
- |
Circuit Type |
N/A |
- |
Input Voltage |
120-277V |
- |
ip rating |
IP64 |
- |
lumens |
12000 |
- |
Nominal Length |
N/A |
- |
Nominal Size |
N/A |
- |
Output Current |
N/A |
- |
Output Voltage |
N/A |
- |
package quantity |
6 PK |
- |
Sensor Type |
N/A |
- |
Standards Met |
DLC Listed;cULus Listed;RoHS Compliant;UL Listed |
- |
start type |
Instant |
- |
Warranty |
5 yr |
- |
Wire Type |
N/A |
- |
|
Brand |
Keystone Technologies |
Satco |
Manufacturers Part Number |
KT-LED80HID-H-EX39-850-D |
- |
|
Category Description |
LED SPECIALTY LAMPS & MODULES |
LED SPECIALTY LAMPS & MODULES |