Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
L830P |
AHL830P |
Manufacturer Number |
L830P |
AHL830P-OBS |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
Nema Rated Turnlok Plugs, Connectors, & Recepticles
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00785007283044 |
00032664738562 |
Weight per package |
0.342 (lbs/each) |
0.35 (lbs/each) |
Description |
L830P Plug 3W 30A 480V T/L - B&W
Turnlok Plug, 3WIRE 30AMP 480volt
|
AHL830P Plug 30A 480V 2P3W H/L BW
Eaton Locking Plug, #16-8 Awg, 30A, Industrial, 480V, Back Wiring, Black, White, Ultra Grip, L8-30, Two-Pole, Three-Wire, Nylon
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$47.79 (Each) |
$42.10 (Each) |
Carton/Reel |
$47.79 (1 Each) |
$42.10 (1 Each) |
Standard Packaging/Reel |
$477.90 (10 Each) |
$421.00 (10 Each) |
|
amperage rating |
30 |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Phase |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
480 |
- |
Wire Size |
10-18Awg |
- |
|
|
|
Description |
PLUG 3W 30A 480V T/L - B&W |
PLUG 30A 480V 2P3W H/L BW |
extra long description |
P&S L830P PLUG 3W 30A 480V T/L - B& |
EWD AHL830P-OBS Plug 30A 480V 2P3W |
Features |
- |
Industrial grade locking devices are designed for quick and easy installation and provide reliable performance in tough industrial environments. |
Long Description |
Turnlok Plug, 3wire 30amp 480volt |
Eaton locking plug, #16-8 AWG, 30A, Industrial, 480V, Back wiring, Black, white, Ultra grip, L8-30, Two-pole, Three-wire, Nylon |
Product Type |
Plug 3W 30A 480V T/L - B&W |
Plug 30A 480V 2P3W H/L BW |
Special Features |
Turnlock, locking device, quick thread assembly, rounded back contour, impact & corrosion resistant, new design external cord grips |
- |
|
dimensions |
- |
4.1900 IN X 2.2800 IN X 2.3100 IN |
media |
- |
Yes |
|
Brand |
LEGRAND-PASS & SEYMOUR |
COOPER WIRING DEVICES |
Manufacturers Part Number |
L830P |
AHL830P-OBS |
sub brand |
Pass & Seymour |
- |
|
Category Description |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES |
Type |
PLUG |
Ultra grip |
|
|
Application |
Commercial |
Ind Facilities & Factories - Facility - Other |
nema rating |
L8-30P |
- |
standard |
UL 498 |
cULus Listed,RoHS Compliant |