Nacogdoches |
400 |
0 |
All Stores |
|
|
|
Vendor |
Catamount |
3M |
Catalog Number |
L8400C |
CT8BK50C |
Manufacturer Number |
L-8-40-0-C |
7000031853 |
Category |
Screws, Bolts, Staples, Wraps, -
Cable Ties & Wraps
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
|
Wire Lube, Markers, & Ties
|
UNSPSC |
39121703 - Cable ties
|
31201523 - Cloth tape
|
UPC/EAN/GTIN |
00728494918204 |
00051128592939 |
Weight per package |
0.005 (lbs/each) |
0.0002 (lbs/each) |
Description |
L8400C 8.9" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46 In Length, 0.0625 In (Minimum);2.0 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 LB
|
CT8BK50C Cable Tie CT8BK50-C, 1000/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Black, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
|
|
Minimum Order QTY |
100 Units |
100 Units |
Unit/Foot |
$0.21 (Each) |
$0.13 (Each) |
Carton/Reel |
$20.61 (100 Each) |
$126.40 (1000 Each) |
Standard Packaging/Reel |
$20.61 (100 Each) |
$126.40 (1000 Each) |
|
Material |
Weather-Resistant Nylon 6.6 |
Nylon 6/6 |
|
Color |
Black |
Black |
Style |
Intermediate |
Self-Adhesive |
|
Length |
8.46 in;215 mm |
7.6 in;193 mm |
Thickness |
0.05 in;1.2 mm |
0.05 in;1.3 mm |
Width |
0.14 in;3.6 mm |
0.18 in;4.6 mm |
|
Description |
8.9" BLACK UV RATED CABLE TIE |
CABLE TIE CT8BK50-C,1000/CASE |
extra long description |
ABB L-8-40-0-C CABLE TIE 40LB 8 IN |
3M 7000031853 3M™ Standard Nylon Ca |
Features |
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 215mm (8.46 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds) |
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use. |
Long Description |
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 8.46 in Length, 0.0625 in (Minimum);2.0 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.005 lb |
Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Black, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width |
Product Type |
Cable Tie |
Cable Tie |
Short Description |
Cable Tie, Weather-Resistant Nylon 6.6, Black, 8.46;215 mm |
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 1.87 in L, 100 BG |
|
Bundle Diameter |
0.0625 in (Minimum);1.59 mm (Minimum);2.0 in (Maximum);50.8 mm (Maximum) |
1.87 in;47.5 mm |
for use with |
- |
Air Handling Space;Outdoor |
Maximum Operating Temperature |
+85 °C;+185 °F |
+85°C;+185°F |
Minimum Operating Temperature |
- |
-40°C;-40°F |
package quantity |
1000 PK;100 CT |
100 BG |
Resistance Properties |
Weather Resistant;UV Resistant |
Weather Resistant;UV Resistant |
Standards Met |
Ul Listed |
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed |
Tensile Strength |
40 lb/178 N |
50 lb;220 Nm;22.68 kg |
|
|
Brand |
Catamount |
Minnesota Mining (3M) |
Manufacturers Part Number |
L-8-40-0-C |
CT8BK50C |
|
Category Description |
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps |
WIRE LUBE, MARKERS, & TIES |
Type |
INTERMEDIATE |