Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
TCP |
Eiko |
Catalog Number |
L9A19D1530K |
LED9WA190MN830DI |
Manufacturer Number |
L9A19D1530K |
LED9WA19/OMN/830-DIM-A |
Category |
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Led Lamps & Modules -
Led A-Line A Shape Lamps
|
Classification |
Led A-Line Shape Lamps
|
Led A-Line Shape Lamps
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00762148070627 |
00031293105677 |
Weight per package |
1 (lbs/each) |
0.116 (lbs/each) |
Description |
L9A19D1530K 9W Led A19 Dim 30K 230 Deg
A19 Led Lamp, 230 ° Beam Angle, 80, 3000 K, 825 LM Brightness (Lumens), 9 W, 120 V, White, 15000 H Average Life, E26 Base, Dimmable, 2.4 In Diameter, 4.3 In Length, 60 W, 5 Yr Warranty
|
LED9WA190MN830DI 9W Led A19 30K 800LM Dim - Oc 10567
00031293105677|0031293|031293105677|03129310567|10567|LED9WA19/0MN/830-D1M-A|LED9WA19/Omn/830 Dim A|LED9WA19/Omn/830DIMA|LED9WA19/Omn/830-Dim-A|Disc Led Litespan A19 9W-800LM Dim Enclosed 80+Cri 3000K E26 120 Vac|Eiko Global LED9WA19/0MN/830-D1M-A|Eiko Global LED9WA19/Omn/830 Dim A|Eiko Global LED9WA19/Omn/830DIMA|Eiko Global LED9WA19/Omn/830-Dim-A|Eiko Lamp LED9WA19/0MN/830-D1M-A|Eiko Lamp LED9WA19/Omn/830 Dim A|Eiko Lamp LED9WA19/Omn/830DIMA|Eiko Lamp LED9WA19/Omn/830-Dim-A|Eiko LED9WA19/0MN/830-D1M-A|E
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.10 (Each) |
$3.20 (Each) |
Carton/Reel |
$244.80 (48 Each) |
$3.20 (1 Each) |
Standard Packaging/Reel |
$61.20 (12 Each) |
$3.20 (1 Each) |
|
Current Rating |
N/A |
- |
Shape |
A19 |
- |
Voltage Rating |
120 |
- |
Wattage |
9.5 |
- |
|
Base Type |
E26 |
- |
Color Rendering Index |
80 |
- |
color rendering index (cri) |
80 |
- |
color temperature |
3000 k |
- |
Finish |
white |
- |
|
Diameter |
2.4 |
- |
Length |
4.3 in |
- |
|
Description |
9W LED A19 DIM 30K 230 DEG |
9W LED A19 30K 800LM DIM - OC 10567 |
extra long description |
TCP L9A19D1530K LED 9W A19 DIM 3000 |
- |
Long Description |
A19 LED Lamp, 230 ° Beam Angle, 80, 3000 K, 825 lm Brightness (Lumens), 9 W, 120 V, White, 15000 h Average Life, E26 Base, Dimmable, 2.4 in Diameter, 4.3 in Length, 60 W, 5 yr Warranty |
00031293105677|0031293|031293105677|03129310567|10567|LED9WA19/0MN/830-D1M-A|LED9WA19/OMN/830 DIM A|LED9WA19/OMN/830DIMA|LED9WA19/OMN/830-DIM-A|DISC LED LITESPAN A19 9W-800LM DIM ENCLOSED 80+CRI 3000K E26 120 VAC|EIKO Global LED9WA19/0MN/830-D1M-A|EIKO Global LED9WA19/OMN/830 DIM A|EIKO Global LED9WA19/OMN/830DIMA|EIKO Global LED9WA19/OMN/830-DIM-A|EIKO LAMP LED9WA19/0MN/830-D1M-A|EIKO LAMP LED9WA19/OMN/830 DIM A|EIKO LAMP LED9WA19/OMN/830DIMA|EIKO LAMP LED9WA19/OMN/830-DIM-A|EiKO LED9WA19/0MN/830-D1M-A|E |
Product Type |
Led 9W A19 Dim 3000K |
Disc Led Litespan A19 9W-800LM Dim Enclosed 80+Cri 3000K E2 |
Short Description |
A19 LED Lamp, 3000K, 9W, 120V, 25,000 hour |
- |
Special Features |
Suitable for Damp Locations |
- |
|
average life |
15000 h |
- |
Base |
E26 |
- |
beam angle |
230 ° |
- |
Brightness (Lumens) |
825 lm |
- |
dimmable |
Yes |
- |
Equivalent Wattage |
60 W |
- |
lumens |
800 |
- |
package quantity |
12 CA |
- |
Power Factor |
N/A |
- |
Standards Met |
cULus Listed;RoHS Compliant |
- |
Warranty |
5 yr |
- |
|
Brand |
TCP |
Eiko |
Manufacturers Part Number |
L9A19D1530K |
LED9WA19/OMN/830-DIM-A |
sub brand |
LED A-Lamps |
- |
|
Category Description |
LED A-LINE SHAPE LAMPS |
LED A-LINE SHAPE LAMPS |
|
Manufacturer Status |
- |
Inactive |
|
Application |
Commercial;Residential |
- |
Energy Star |
yes |
- |
standard |
UL and cUL |